Shop All Belt Drive Blowers
Dayton
Blower, W/ Drive Pkg, 230 Volt
Mfr # 7HP74
Zoro # G0932687
product price: $2,717.99
/ea
Free Shipping & Returns
$2,717.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 15 in
- Wheel Width (In.) 7 21/32 in
- Type With Drive Package
- Voltage 230
- Motor HP 5 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7HP74
- Zoro # G0932687
- Country of Origin Multiple
- Category Belt Drive Blowers
Dimensions
Wheel Dia. (In.) | 15 in |
Wheel Width (In.) | 7 21/32 in |
Inlet Dia. (In.) | 16 1/8 in |
Depth (In.) | 27 in |
Width (In.) | 34 in |
Height (In.) | 30 in |
Discharge Height (In.) | 16 1/4 in |
Shaft Dia. (In.) | 1 in |
Discharge Width (In.) | 11 3/4 in |
Outlet Height | 16 1/4 in |
Outlet Size | 16 1/4 in x 11 3/4 in |
Overall Depth | 27 in |
Overall Height | 30 in |
Overall Width | 34 in |
Outlet Width | 11 3/4 in |
Housing Width | 34 in |
Wheel Dimensions | 15 in Dia. x 7 5/8 in W |
Shaft Diameter | 1 in |
Housing Depth | 27 in |
Housing Height | 30 in |
Inlet Diameter | 16 1/8 in |
Wheel Diameter | 15 in |
Wheel Width | 7 5/8 in |
Manufacturer Warranty Length | 1 yr Limited |
Description
Blower, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 15 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP Not Applicable, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL R8228D1018 Dpst N/O Resistive (R8228D1018)
- MULTI-PLEAT Pleated Filter, SC, Self-Sup, 20"x 25"x 1", MERV 8 (102-740-009)
- BELIMO Actuator360"lb, 100-240Vac, Nsr (GMX120-3)
- WHITE-RODGERS Hydronic Zone Valve, 2 Wire, 1-1/4" Tubing (13 61 104S1)
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 115/208-230V (7HL98)
- DAYTON Blower, 15 In (7C494)
- DAYTON Blower, W/Drive Pkg, 115/230, TEFC, 1725, 56H (7HP51)
- DAYTON Blower with Drive Package (43XG45)
- DAYTON Blower, 12-3/4In, BD, LessMtr, Whl 12-1/16 W (5NRD3)
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 115/230V (7J416)
- CONTINENTAL DYNAMICS Continental Dynamics® 42" Portable Tilt Blower Fan, 13400 CFM, 1/2 HP, 1 Phase (SFDE-1050TB)
- Dayton Belt Drive Blowers