Shop All Backward Incline Blowers
Dayton
Blower, W/ Drive Pkg, 208-230/460 Volts
Mfr # 7K397
Zoro # G0519093
product price: $4,229.01
/ea
Free Shipping & Returns
$4,229.01
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 27 in
- Voltage 208-230/460
- Motor HP 5 hp
- Phase 3
- Motor Enclosure Totally Enclosed Fan Cooled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7K397
- Zoro # G0519093
- Country of Origin Multiple
- Category Backward Incline Blowers
Dimensions
Wheel Dia. (In.) | 27 in |
Dimension R (In.) | 26 1/2 in |
Dimension F (In.) | 26 1/4 in |
Dimension X (In.) | 30 1/2 in |
Dimension P (In.) | 29 in |
Shaft Dia. (In.) | 1 7/16 in |
Dimension K (In.) | 25 1/4 in |
Depth (In.) | 49 1/4 in |
Dimension C (In.) | 29 in |
Dimension A (In.) | 33 in |
Dimension S (In.) | 47 in |
Dimension L (In.) | 21 1/2 in |
Dimension J (In.) | 18 1/2 in |
Dimension D (In.) | 21 1/4 in |
Wheel Width (In.) | 9 3/4 in |
Dimension B (In.) | 16 1/2 in |
Inlet Dia. (In.) | 29 in |
Outlet Width (In.) | 21 1/4 in |
Width (In.) | 46 3/4 in |
Dimension H (In.) | 22 1/8 in |
Height (In.) | 52 5/8 in |
Dimension T (In.) | 26 in |
Dimension E (In.) | 16 1/2 in |
Dimension N (In.) | 12 5/8 in |
Outlet Height (In.) | 29 in |
Dimension Q (In.) | 23 3/4 in |
Dimension M (In.) | 34 5/8 in |
Overall Height | 52 5/8 in |
Wheel Width | 9 3/4 in |
Inlet Diameter | 29 in |
Outlet Size (H x W) | 29 in x 21 1/4 in |
Outlet Width | 21 1/4 in |
Housing Height | 52 5/8 in |
Wheel Diameter | 27 in |
Overall Depth | 49 1/4 in |
Outlet Height | 29 in |
Housing Depth | 49 1/4 in |
Manufacturer Warranty Length | 1 yr Limited |
Shaft Diameter | 1 7/16 in |
Wheel Dimensions | 27 in Dia. x 9 3/4 in W |
Housing Width | 46 3/4 in |
Overall Width | 46 3/4 in |
Description
Blower, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 27 in, Airflow @ 0.250 in SP 11,188 cfm, Airflow @ 0.500 in SP 10,903 cfm, Airflow @ 0.750 in SP 10,617 cfm, Airflow @ 1.000 in SP 10,329 cfm, Airflow @ 1.250 in SP Not Applicable, Airflow @ 1.500 in SP 9,737 cfm, Airflow @ 2.000 in SP 9,106 cfm, Airflow @ 2.500 in SP 8,406 cfm, Airflow @ 3.000 in SP 7,575 cfm, Airflow @ 3.500 in SP 6,285 cfm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIREPLACE GLASS DOORS Clairmont Small Skyline Nickel (CM-3010SN)
- CARRIER Gasket Kit, Valve Plate (06EA660137)
- DAYTON Replacement Wheel (6366389)
- CHEVRON PLEXCO Tubing, 1/4", Green Stripe, 250 ft. (1063769)
- DAYTON Blower, 24 1/2 In (7H178)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volts (7K408)
- DAYTON Blower (3C716)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volts (7K364)
- DAYTON Inlet Guard, Includes Mtg Hardware (2RXN5)
- DAYTON Blower, W/ Drive Pkg, 115/208-230 Volts (7K384)
- DAYTON Blower (3C073)
- Dayton Backward Incline Blowers