Shop All Backward Incline Blowers
Dayton
Blower, W/ Drive Pkg, 208-230/460 Volts
Mfr # 7K394
Zoro # G3178095
product price: $3,783.11
/ea
Free Shipping & Returns
$3,783.11
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 24 1/2 in
- Voltage 208-230/460
- Motor HP 10 hp
- Dimension A (In.) 30 1/4 in
- CFM @ 1.500-In. SP 12,900
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7K394
- Zoro # G3178095
- Country of Origin Multiple
- Category Backward Incline Blowers
Dimensions
Wheel Dia. (In.) | 24 1/2 in |
Dimension A (In.) | 30 1/4 in |
Dimension B (In.) | 16 1/2 in |
Dimension F (In.) | 23 5/8 in |
Depth (In.) | 47 3/8 in |
Inlet Dia. (In.) | 26 3/8 in |
Dimension T (In.) | 26 in |
Wheel Width (In.) | 12 in |
Dimension H (In.) | 20 1/8 in |
Width (In.) | 42 7/8 in |
Dimension J (In.) | 16 7/8 in |
Outlet Width (In.) | 19 1/4 in |
Dimension E (In.) | 16 3/4 in |
Dimension M (In.) | 33 5/8 in |
Outlet Height (In.) | 26 1/4 in |
Dimension K (In.) | 23 in |
Dimension D (In.) | 19 1/4 in |
Height (In.) | 47 7/8 in |
Dimension C (In.) | 26 1/4 in |
Dimension X (In.) | 27 3/4 in |
Dimension R (In.) | 24 1/2 in |
Dimension L (In.) | 19 7/8 in |
Dimension S (In.) | 42 7/8 in |
Dimension P (In.) | 26 3/8 in |
Dimension Q (In.) | 21 1/4 in |
Shaft Dia. (In.) | 1 7/16 in |
Dimension N (In.) | 11 3/4 in |
Outlet Size (H x W) | 26 1/4 in x 19 1/4 in |
Outlet Width | 19 1/4 in |
Housing Width | 42 7/8 in |
Housing Height | 47 7/8 in |
Overall Height | 47 7/8 in |
Inlet Diameter | 26 3/8 in |
Wheel Width | 12 in |
Housing Depth | 47 3/8 in |
Outlet Height | 26 1/4 in |
Overall Width | 42 7/8 in |
Overall Depth | 47 3/8 in |
Wheel Dimensions | 24 1/2 in Dia. x 12 in W |
Shaft Diameter | 1 7/16 in |
Manufacturer Warranty Length | 1 yr Limited |
Wheel Diameter | 24 1/2 in |
Description
Blower, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 24 1/2 in, Airflow @ 0.250 in SP 13,940 cfm, Airflow @ 0.500 in SP 13,745 cfm, Airflow @ 0.750 in SP 13,544 cfm, Airflow @ 1.000 in SP 13,336 cfm, Airflow @ 1.250 in SP Not Applicable, Airflow @ 1.500 in SP 12,900 cfm, Airflow @ 2.000 in SP 12,430 cfm, Airflow @ 2.500 in SP 11,915 cfm, Airflow @ 3.000 in SP 11,340 cfm, Airflow @ 3.500 in SP Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOME REPLACEMENT COVER FOR TRUESTEAM HUMIDIFIERS (50028004-001)
- REZNOR Fan Motor (196242)
- ACCUMULAIR Pleated Air Filter, 14" x 14" x 2", 6 Pack (FD14X14X2_6)
- VORNADO AIR Vornado® HEPA Filter For HEPA & Silverscreen Air Purifiers, 10"W x 12"H x 1"D (MD1-0022)
- DAYTON Blower, 15 In (7H164)
- DAYTON Blower, 12 1/4 In (7H159)
- DAYTON Blower (3C049)
- DAYTON Blower, 15 In (7H138)
- DAYTON Blower, Ball Bearing, 23 in. D x 24 in. W (48LX21)
- DAYTON Blower, 10 1/2 In (7H124)
- DAYTON Blower, W/ Drive Pkg, 115/230 Volts (7K365)
- Dayton Backward Incline Blowers