Shop All Backward Incline Blowers
Dayton
Blower, W/ Drive Pkg, 208-230/460 Volts
Mfr # 7K372
Zoro # G1273334
product price: $3,022.99
/ea
Free Shipping & Returns
$3,022.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 15 in
- Voltage 208-230/460
- Motor HP 5 hp
- Depth (In.) 35 3/8 in
- Includes Epoxy Coated Steel Weather Proof Drive Cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7K372
- Zoro # G1273334
- Country of Origin Multiple
- Category Backward Incline Blowers
Dimensions
Wheel Dia. (In.) | 15 in |
Depth (In.) | 35 3/8 in |
Dimension Q (In.) | 13 3/8 in |
Dimension B (In.) | 15 1/2 in |
Dimension T (In.) | 22 in |
Dimension H (In.) | 12 3/8 in |
Inlet Dia. (In.) | 16 1/8 in |
Dimension M (In.) | 26 7/8 in |
Outlet Width (In.) | 11 3/4 in |
Dimension P (In.) | 16 1/8 in |
Dimension E (In.) | 15 1/2 in |
Dimension N (In.) | 7 1/2 in |
Dimension X (In.) | 17 7/8 in |
Wheel Width (In.) | 7 11/16 in |
Dimension R (In.) | 14 7/8 in |
Width (In.) | 26 1/2 in |
Dimension K (In.) | 14 1/8 in |
Dimension C (In.) | 16 1/4 in |
Dimension F (In.) | 17 5/8 in |
Dimension S (In.) | 27 5/8 in |
Dimension A (In.) | 19 1/4 in |
Dimension D (In.) | 11 3/4 in |
Shaft Dia. (In.) | 1 in |
Dimension J (In.) | 10 3/8 in |
Height (In.) | 30 1/4 in |
Outlet Height (In.) | 16 1/4 in |
Dimension L (In.) | 12 3/8 in |
Manufacturer Warranty Length | 1 yr Limited |
Outlet Size (H x W) | 16 1/4 in x 11 3/4 in |
Inlet Diameter | 16 1/8 in |
Wheel Dimensions | 15 in Dia. x 7 5/8 in W |
Overall Width | 26 1/2 in |
Overall Height | 30 1/4 in |
Overall Depth | 35 3/8 in |
Housing Depth | 35 3/8 in |
Wheel Width | 7 11/16 in |
Housing Height | 30 1/4 in |
Shaft Diameter | 1 in |
Outlet Height | 16 1/4 in |
Outlet Width | 11 3/4 in |
Housing Width | 26 1/2 in |
Wheel Diameter | 15 in |
Description
Blower, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 15 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP Not Applicable, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER Fiberglass Filter, SH, MERV15, 20"x24"x12" (112-660-006)
- DAYTON Grill, Cabinet Intake (AG36)
- LINCOLN Pan Stop (369226)
- MODERN FORMS 6-Speed Bluetooth Ceiling Fan Wall Control with Single Pole Wallplate in White (F-WCBT)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volts (7K409)
- DAYTON Blower, 16-1/2 in. Wheel Dia., 37 in. D (48LW24)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volts (7K333)
- DAYTON Inlet Guard, Includes Mtg Hardware (2RXN5)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volts (7K362)
- DAYTON Blower, 15 In (7H138)
- DAYTON Blower, W/ Drive Pkg, 115/208-230 Volts (7K363)
- Dayton Backward Incline Blowers