Shop All Backward Incline Blowers
Dayton
Blower, W/ Drive Pkg, 208-230/460 Volts
Mfr # 7K362
Zoro # G1999067
product price: $1,668.62
/ea
Free Shipping & Returns
$1,668.62
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 12 1/4 in
- Voltage 208-230/460
- Motor HP 3 hp
- Dimension F (In.) 14 3/4 in
- Full Load Amps 8.4-7.6/3.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7K362
- Zoro # G1999067
- Country of Origin Multiple
- Category Backward Incline Blowers
Dimensions
Wheel Dia. (In.) | 12 1/4 in |
Dimension F (In.) | 14 3/4 in |
Dimension Q (In.) | 11 3/4 in |
Dimension X (In.) | 17 in |
Outlet Width (In.) | 9 5/8 in |
Dimension K (In.) | 11 1/2 in |
Dimension N (In.) | 6 3/8 in |
Shaft Dia. (In.) | 1 in |
Dimension D (In.) | 9 5/8 in |
Dimension J (In.) | 8 1/2 in |
Dimension B (In.) | 13 1/2 in |
Wheel Width (In.) | 6 3/8 in |
Dimension A (In.) | 16 3/8 in |
Inlet Dia. (In.) | 13 1/4 in |
Dimension S (In.) | 25 1/4 in |
Dimension E (In.) | 13 1/2 in |
Dimension H (In.) | 10 1/8 in |
Dimension C (In.) | 13 1/4 in |
Width (In.) | 22 in |
Dimension M (In.) | 23 7/8 in |
Outlet Height (In.) | 13 1/4 in |
Dimension T (In.) | 20 in |
Dimension R (In.) | 12 3/4 in |
Dimension L (In.) | 10 1/2 in |
Height (In.) | 27 1/8 in |
Depth (In.) | 31 3/16 in |
Dimension P (In.) | 13 1/4 in |
Outlet Width | 9 5/8 in |
Overall Depth | 31 3/16 in |
Overall Height | 27 1/8 in |
Housing Height | 27 1/8 in |
Inlet Diameter | 13 1/4 in |
Overall Width | 22 in |
Outlet Height | 13 1/4 in |
Outlet Size (H x W) | 13 1/4 in x 9 5/8 in |
Wheel Diameter | 12 1/4 in |
Manufacturer Warranty Length | 1 yr Limited |
Shaft Diameter | 1 in |
Wheel Dimensions | 12 1/4 in Dia. x 6 3/8 in W |
Wheel Width | 6 3/8 in |
Housing Width | 22 in |
Housing Depth | 31 3/16 in |
Description
Blower, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 12 1/4 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP Not Applicable, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 20 x 30 x 1 Polyester Air Filter Pad MERV 7 , 12 Pack (20301.POLY 12PK)
- BELL & GOSSETT 118228 Motor Mount Ring Set (118228)
- CARRIER Blower Housing Kit (338106-755-CBP)
- AIR KING Ceiling Mount Oscillating , (9375)
- DAYTON Blower (3C074)
- DAYTON Blower, Ball Bearing, 23 in. D x 24 in. W (48LX21)
- DAYTON Blower (3C049)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volts (7K397)
- DAYTON Blower, 10 1/2 In (7H154)
- DAYTON Blower, Ball Bearing, 19 in.D x 17-1/4in.W (48LX19)
- DAYTON Blower, 15 In (7H165)
- Dayton Backward Incline Blowers