Shop All Belt Drive Blowers
Dayton
Blower, W/ Drive Pkg, 208-230/460 Volt
Mfr # 7K312
Zoro # G1824094
product price: $6,105.99
/ea
Free Shipping & Returns
$6,105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 24 1/2 in
- Wheel Width (In.) 12 7/16 in
- Type With Drive Package
- Voltage 208-230/460
- Motor HP 10 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7K312
- Zoro # G1824094
- Country of Origin Multiple
- Category Belt Drive Blowers
Dimensions
Wheel Dia. (In.) | 24 1/2 in |
Wheel Width (In.) | 12 7/16 in |
Discharge Width (In.) | 19 1/4 in |
Width (In.) | 46 in |
Inlet Dia. (In.) | 26 3/8 in |
Depth (In.) | 43 in |
Height (In.) | 48 in |
Discharge Height (In.) | 26 1/4 in |
Shaft Dia. (In.) | 1 7/16 in |
Shaft Diameter | 1 7/16 in |
Housing Width | 46 in |
Outlet Size | 26 1/4 in x 19 1/4 in |
Overall Height | 48 in |
Inlet Diameter | 26 3/8 in |
Housing Depth | 43 in |
Manufacturer Warranty Length | 1 yr Limited |
Outlet Width | 19 1/4 in |
Wheel Diameter | 24 1/2 in |
Wheel Dimensions | 24 1/2 in Dia. x 12 3/8 in W |
Overall Width | 46 in |
Housing Height | 48 in |
Outlet Height | 26 1/4 in |
Wheel Width | 12 7/16 in |
Overall Depth | 43 in |
Description
Blower, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 24 1/2 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP Not Applicable, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAXCEL Sloped Ceiling Fan Adapter 3/4in Black (X-CK12KK)
- KOCH FILTER 16x25x1 High Capacity Pleated Air Filter, MERV 11 (102-500-007)
- DAYTON Mtrzd Damper, For Fan Dia. 48", 100-240V (3C132)
- MRCOOL Wall Brackets for 24K and 36K Condensers (MB440)
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 115/230V (7J401)
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 115/208-230V (7HL83)
- DAYTON Blower, 10 5/8 In (7HR29)
- DAYTON Blower, Steel, BALL, 28-1/8 in. H (48LU43)
- DAYTON Blower, 15 In (7C506)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volt (7AH01)
- DAYTON Blower w/ Dr Pkg, 11-1/8 In, 115/208-230V (7HN32)
- Dayton Belt Drive Blowers