Shop All Belt Drive Blowers
Dayton
Blower, W/ Drive Pkg, 208-230/460 Volt
Mfr # 7K310
Zoro # G2156201
Free Shipping & Returns
$5,668.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 24 1/2 in
- Wheel Width (In.) 12 7/16 in
- Type With Drive Package
- Voltage 208-230/460
- Motor HP 7 1/2 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 7K310
- Zoro # G2156201
- Country of Origin Multiple
- Category Belt Drive Blowers
Dimensions
Wheel Dia. (In.) | 24 1/2 in |
Wheel Width (In.) | 12 7/16 in |
Discharge Width (In.) | 19 1/4 in |
Width (In.) | 46 in |
Depth (In.) | 43 in |
Shaft Dia. (In.) | 1 7/16 in |
Height (In.) | 48 in |
Discharge Height (In.) | 26 1/4 in |
Inlet Dia. (In.) | 26 3/8 in |
Overall Height | 48 in |
Wheel Dimensions | 24 1/2 in Dia. x 12 3/8 in W |
Inlet Diameter | 26 3/8 in |
Shaft Diameter | 1 7/16 in |
Outlet Height | 26 1/4 in |
Outlet Width | 19 1/4 in |
Wheel Diameter | 24 1/2 in |
Manufacturer Warranty Length | 1 yr Limited |
Wheel Width | 12 7/16 in |
Housing Width | 46 in |
Housing Height | 48 in |
Housing Depth | 43 in |
Overall Depth | 43 in |
Overall Width | 46 in |
Outlet Size | 26 1/4 in x 19 1/4 in |
Description
Blower, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 24 1/2 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP Not Applicable, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP 12,500 cfm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXX AIR 29 In. Electric Radiant Wall or Ceiling Mount Heater with Remote Control (H1019UPS)
- RANCO Compact Dual Pressure Control, 24/240 V (O12-4834)
- CHEVRON PLEXCO Tubing, 1/4", Yellow Stripe, 250 ft. (1063771)
- RITTAL Replacement Filter Mat, 11.38"x11.38" (3327700)
- DAYTON Blower w/ Dr Pkg, 11-1/8 In, 208-230/460V (7HN27)
- DAYTON Blower, 25 In, Fwd Curve (7K429)
- DAYTON Blower w/ Dr Pkg, 11-1/8 In, 208-230/460V (7HN19)
- DAYTON Blower, Duct, 10-1/4 In, Less Drive Pkg, Blower RPM: 925 (5ZCN7)
- DAYTON Blower, 20 In, Fwd Curve (7K413)
- DAYTON Blower w/ Dr Pkg, 12-3/4 In, 115/208-230V (7HN61)
- DAYTON Blower, Duct, 22 In, Less Drive Pkg (5ZCP2)
- Dayton Belt Drive Blowers