Shop All Belt Drive Blowers
Dayton
Blower, W/ Drive Pkg, 208-230/460 Volt
Mfr # 7K307
Zoro # G0796941
product price: $5,451.99
/ea
Free Shipping & Returns
$5,451.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 24 1/2 in
- Type With Drive Package
- Wheel Width (In.) 12 7/16 in
- Voltage 208-230/460
- Motor HP 5 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7K307
- Zoro # G0796941
- UPC # 00799471519479
- Country of Origin Multiple
- Category Belt Drive Blowers
Dimensions
Wheel Dia. (In.) | 24 1/2 in |
Wheel Width (In.) | 12 7/16 in |
Height (In.) | 48 in |
Discharge Height (In.) | 26 1/4 in |
Inlet Dia. (In.) | 26 3/8 in |
Shaft Dia. (In.) | 1 7/16 in |
Depth (In.) | 43 in |
Discharge Width (In.) | 19 1/4 in |
Width (In.) | 46 in |
Manufacturer Warranty Length | 1 yr Limited |
Overall Height | 48 in |
Wheel Width | 12 7/16 in |
Housing Height | 48 in |
Outlet Width | 19 1/4 in |
Inlet Diameter | 26 3/8 in |
Overall Width | 46 in |
Housing Width | 46 in |
Housing Depth | 43 in |
Shaft Diameter | 1 7/16 in |
Outlet Size | 26 1/4 in x 19 1/4 in |
Outlet Height | 26 1/4 in |
Wheel Diameter | 24 1/2 in |
Overall Depth | 43 in |
Wheel Dimensions | 24 1/2 in Dia. x 12 3/8 in W |
Description
Blower, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 24 1/2 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP Not Applicable, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP 11,050 cfm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDFAB Round 45 Degree Elbow, 5 in Duct Dia, Galvanized Steel, 24 GA, 6 3/4 in W, 7-3/4" L, 5 in H (8010000956)
- AMERIMAX HOME PRODUCTS VALY FLASHING ALUM 6""X10 (68306)
- BASO K16Wt-72H 72" Heavy Duty (K16WT-72H)
- DAYTON 96" Electric Baseboard Heater, White, 1504/2000W, 208/240V (3UG87)
- DAYTON Blower, 10 5/8 In (7HR88)
- DAYTON Blower, W/ Drive Pkg, 115/230 Volt (7HP37)
- DAYTON Direct Dive Utility Blower, 1350 Max RMP (USD165-EC)
- DAYTON Blower, 22 In, Fwd Curve (7K423)
- DAYTON Blower w/ Dr Pkg, 15-1/16 In, 115/230V (7J478)
- DAYTON Blower w/Dr Pkg, 17-13/16 In, 208-230/460V (7J500)
- DAYTON Blower, W/ Drive Pkg, 115/208-230 Volt (7HP21)
- Dayton Belt Drive Blowers