Shop All Belt Drive Blowers
Dayton
Blower, W/ Drive Pkg, 208-230/460 Volt
Mfr # 7K301
Zoro # G0803485
product price: $5,141.99
/ea
Free Shipping & Returns
$5,141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 24 1/2 in
- Wheel Width (In.) 12 7/16 in
- Type With Drive Package
- Voltage 208-230/460
- Motor HP 1 1/2 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7K301
- Zoro # G0803485
- Country of Origin Multiple
- Category Belt Drive Blowers
Dimensions
Wheel Dia. (In.) | 24 1/2 in |
Wheel Width (In.) | 12 7/16 in |
Inlet Dia. (In.) | 26 3/8 in |
Discharge Height (In.) | 26 1/4 in |
Shaft Dia. (In.) | 1 7/16 in |
Discharge Width (In.) | 19 1/4 in |
Height (In.) | 48 in |
Width (In.) | 46 in |
Depth (In.) | 43 in |
Outlet Size | 26 1/4 in x 19 1/4 in |
Manufacturer Warranty Length | 1 yr Limited |
Overall Height | 48 in |
Outlet Width | 19 1/4 in |
Outlet Height | 26 1/4 in |
Wheel Diameter | 24 1/2 in |
Housing Width | 46 in |
Wheel Dimensions | 24 1/2 in Dia. x 12 3/8 in W |
Housing Height | 48 in |
Overall Depth | 43 in |
Wheel Width | 12 7/16 in |
Overall Width | 46 in |
Shaft Diameter | 1 7/16 in |
Inlet Diameter | 26 3/8 in |
Housing Depth | 43 in |
Description
Blower, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 24 1/2 in, Airflow @ 0.125 in SP 8,700 cfm, Airflow @ 0.250 in SP 7,820 cfm, Airflow @ 0.375 in SP 6,945 cfm, Airflow @ 0.500 in SP 6,623 cfm, Airflow @ 0.750 in SP 3,795 cfm, Airflow @ 1.000 in SP Not Applicable, Airflow @ 1.250 in SP Not Applicable, Airflow @ 1.500 in SP Not Applicable, Airflow @ 2.000 in SP Not Applicable, Airflow @ 2.500 in SP Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN Strip Heater, 10-1/2 In. L, 1200 Deg F (OS1410-400B)
- JOHNSON CONTROLS Network Sensor, Pir, White, No Logo (NSB8MHN241-0)
- HUNTER Universal Fan Control (99770)
- VAXCEL Sloped Ceiling Fan Adapter 3/4in Black (X-CK12KK)
- DAYTON Blower, Duct, 10-1/4 In, Less Drive Pkg, Blower RPM: 925 (5ZCN7)
- DAYTON Outlet Guard, Includes Mtg Hardware (2RXR6)
- DAYTON Blower, W/ Drive Pkg, 115/208-230 Volt (7HP59)
- DAYTON Blower, Duct, 12-3/4 In, Less Drive Pkg (5ZCP3)
- DAYTON Blower w/ Dr Pkg, 15-1/16 In, 115/208-230V (7HN79)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volt (7HP18)
- DAYTON Blower, 18 1/4 In (2C799)
- Dayton Belt Drive Blowers