Shop All Belt Drive Blowers
Dayton
Blower, W/ Drive Pkg, 208-230/460 Volt
Mfr # 7HR09
Zoro # G2057535
product price: $4,992.99
/ea
Free Shipping & Returns
$4,992.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 22 1/4 in
- Wheel Width (In.) 11 9/32 in
- Type With Drive Package
- Voltage 208-230/460
- Motor HP 2 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7HR09
- Zoro # G2057535
- UPC # 00799471519479
- Country of Origin Multiple
- Category Belt Drive Blowers
Dimensions
Wheel Dia. (In.) | 22 1/4 in |
Wheel Width (In.) | 11 9/32 in |
Depth (In.) | 38 in |
Width (In.) | 44 in |
Inlet Dia. (In.) | 23 7/8 in |
Discharge Width (In.) | 17 3/8 in |
Shaft Dia. (In.) | 1 3/16 in |
Discharge Height (In.) | 24 in |
Height (In.) | 44 in |
Overall Depth | 38 in |
Shaft Diameter | 1 3/16 in |
Outlet Size | 24 in x 17 3/8 in |
Overall Width | 44 in |
Outlet Height | 24 in |
Wheel Diameter | 22 1/4 in |
Wheel Width | 11 1/4 in |
Housing Width | 44 in |
Housing Depth | 38 in |
Outlet Width | 17 3/8 in |
Manufacturer Warranty Length | 1 yr Limited |
Housing Height | 44 in |
Inlet Diameter | 23 7/8 in |
Wheel Dimensions | 22 1/4 in Dia. x 11 1/4 in W |
Overall Height | 44 in |
Description
Blower, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 22 1/4 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP 7,235 cfm, Airflow @ 0.750 in SP 5,940 cfm, Airflow @ 1.000 in SP 5,290 cfm, Airflow @ 1.250 in SP Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIGHSIDE CHEMICALS Acid Neutralizer Refill Kit, 2 oz., PK2 (HS18022)
- MR. HEATER High Intensity Radiant Natural Gas Garage (MH40NG)
- DAYTON Sq Alu 26"L, 26"W Roof/Wall Exhst Fan (56MW65)
- AIR SYSTEMS INTL Breathing Air Manifold, CGA-347 (HP-CW1-347)
- DAYTON Blower w/ Dr Pkg, 15-1/16 In, 208-230/460V (7HN82)
- DAYTON Blower, 12 1/4 In (7C489)
- DAYTON Blower w/ Dr Pkg, 12-3/4 In, 115/230 (7J466)
- DAYTON Blower w/ Dr Pkg, 12-3/4 In, 208-230/460V (7J455)
- DAYTON Blower, Duct, 17-13/16 In, Less Drive Pkg (5ZCP5)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volt (7HP18)
- DAYTON Blower, Steel, BALL, 21-7/8 in. H (48LU42)
- Dayton Belt Drive Blowers