Shop All Belt Drive Blowers
Dayton
Blower, W/ Drive Pkg, 208-230/460 Volt
Mfr # 7HR03
Zoro # G3428783
product price: $4,188.99
/ea
Free Shipping & Returns
$4,188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 20 in
- Wheel Width (In.) 10 3/16 in
- Type With Drive Package
- Voltage 208-230/460
- Motor HP 7 1/2 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7HR03
- Zoro # G3428783
- Country of Origin Multiple
- Category Belt Drive Blowers
Dimensions
Wheel Dia. (In.) | 20 in |
Wheel Width (In.) | 10 3/16 in |
Discharge Height (In.) | 21 1/2 in |
Shaft Dia. (In.) | 1 3/16 in |
Height (In.) | 40 1/4 in |
Depth (In.) | 42 15/16 in |
Width (In.) | 34 1/2 in |
Inlet Dia. (In.) | 21 1/2 in |
Discharge Width (In.) | 15 7/8 in |
Shaft Diameter | 1 3/16 in |
Inlet Diameter | 21 1/2 in |
Overall Depth | 42 15/16 in |
Outlet Height | 21 1/2 in |
Outlet Width | 15 7/8 in |
Manufacturer Warranty Length | 1 yr Limited |
Housing Height | 40 1/4 in |
Housing Width | 34 1/2 in |
Wheel Width | 10 3/16 in |
Overall Height | 40 1/4 in |
Housing Depth | 42 15/16 in |
Overall Width | 34 1/2 in |
Wheel Diameter | 20 in |
Description
Blower, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 20 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP Not Applicable, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KMC CONTROLS Reset Volume Controllers for VAV (CSC-3025-10)
- MAXITROL 325-5L-48-3/4 3/4" Certified Gas (325-5L-48-)
- DAYTON Propeller, 16" Dia., 25.8 Deg. Pitch (VE10D972PG)
- MUELLER Flare Nut, Brass (A 05052)
- DAYTON Blower w/ Dr Pkg, 12-3/4 In, 115/208-230V (7HN48)
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 208-230/460V (7J408)
- DAYTON Blower, 25 In, Fwd Curve (7K429)
- DAYTON Blower w/ Dr Pkg, 12-3/4 In, 208-230/460V (7J472)
- DAYTON Blower w/ Dr Pkg, 12-3/4 In, 115/208-230V (7HN52)
- DAYTON Blower, 11-1/8 In, BD, Less Mtr, Whl 7-5/8 W (5NRD0)
- DAYTON Blwr, 17-13/16In, BD, Less Mtr, Whl 12-1/2 W (5NRD6)
- Dayton Belt Drive Blowers