Shop All Belt Drive Blowers
Dayton
Blower, W/ Drive Pkg, 208-230/460 Volt
Mfr # 7HR00
Zoro # G1886141
product price: $3,876.99
/ea
Free Shipping & Returns
$3,876.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 20 in
- Wheel Width (In.) 10 3/16 in
- Type With Drive Package
- Voltage 208-230/460
- Motor HP 5 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7HR00
- Zoro # G1886141
- Country of Origin Multiple
- Category Belt Drive Blowers
Dimensions
Wheel Dia. (In.) | 20 in |
Wheel Width (In.) | 10 3/16 in |
Height (In.) | 40 1/4 in |
Width (In.) | 34 1/2 in |
Discharge Height (In.) | 21 1/2 in |
Shaft Dia. (In.) | 1 3/16 in |
Depth (In.) | 42 15/16 in |
Inlet Dia. (In.) | 21 1/2 in |
Discharge Width (In.) | 15 7/8 in |
Outlet Width | 15 7/8 in |
Housing Height | 40 1/4 in |
Wheel Diameter | 20 in |
Outlet Size | 21 1/2 in x 15 7/8 in |
Overall Height | 40 1/4 in |
Wheel Dimensions | 20 in Dia. x 10 1/8 in W |
Inlet Diameter | 21 1/2 in |
Manufacturer Warranty Length | 1 yr Limited |
Overall Width | 34 1/2 in |
Wheel Width | 10 3/16 in |
Housing Width | 34 1/2 in |
Housing Depth | 42 15/16 in |
Shaft Diameter | 1 3/16 in |
Outlet Height | 21 1/2 in |
Overall Depth | 42 15/16 in |
Description
Blower, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 20 in, Airflow @ 0.125 in SP 8,518 cfm, Airflow @ 0.250 in SP 8,254 cfm, Airflow @ 0.375 in SP 8,002 cfm, Airflow @ 0.500 in SP 7,755 cfm, Airflow @ 0.750 in SP 7,261 cfm, Airflow @ 1.000 in SP 6,743 cfm, Airflow @ 1.250 in SP 6,158 cfm, Airflow @ 1.500 in SP 5,405 cfm, Airflow @ 2.000 in SP Not Applicable, Airflow @ 2.500 in SP Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFLECTO Pipe, Aluminum, 4" W, 24" L (DP244)
- ALL-FILTERS 16X20X1 Poly Disposable Panel Air Filter MERV 6, 6PK (16201.6 6pk)
- WOODFORD MANUFACTURING Repair Kit (RK-17 MH)
- NORDFAB Round Quick Fit Duct, 9 in Duct Dia, Galvanized Steel, 22 GA, 9 in W, 59.06" L, 9 in H (8040206778)
- DAYTON Blower, W/ Drive Pkg, 115/230 Volt (7HP15)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volt (7HP56)
- DAYTON Outlet Guard, Includes Mtg Hardware (2RXR2)
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 115/230V (7J416)
- DAYTON Blower w/ Dr Pkg, 12-3/4 In, 115/208-230V (7HN48)
- DAYTON Blower with Drive Package (50KA06)
- DAYTON Blower with Drive Package (43XH16)
- Dayton Belt Drive Blowers