Shop All Belt Drive Blowers
Dayton
Blower, W/ Drive Pkg, 208-230/460 Volt
Mfr # 7HP98
Zoro # G2592597
product price: $3,824.99
/ea
Free Shipping & Returns
$3,824.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 20 in
- Type With Drive Package
- Wheel Width (In.) 10 3/16 in
- Voltage 208-230/460
- Motor HP 3 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7HP98
- Zoro # G2592597
- Country of Origin Multiple
- Category Belt Drive Blowers
Dimensions
Wheel Dia. (In.) | 20 in |
Wheel Width (In.) | 10 3/16 in |
Width (In.) | 34 1/2 in |
Height (In.) | 40 1/4 in |
Discharge Width (In.) | 15 7/8 in |
Inlet Dia. (In.) | 21 1/2 in |
Depth (In.) | 42 15/16 in |
Shaft Dia. (In.) | 1 3/16 in |
Discharge Height (In.) | 21 1/2 in |
Overall Height | 40 1/4 in |
Housing Depth | 42 15/16 in |
Wheel Width | 10 3/16 in |
Housing Height | 40 1/4 in |
Inlet Diameter | 21 1/2 in |
Manufacturer Warranty Length | 1 yr Limited |
Overall Depth | 42 15/16 in |
Housing Width | 34 1/2 in |
Overall Width | 34 1/2 in |
Outlet Height | 21 1/2 in |
Wheel Diameter | 20 in |
Outlet Width | 15 7/8 in |
Shaft Diameter | 1 3/16 in |
Description
Blower, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 20 in, Airflow @ 0.125 in SP 7,211 cfm, Airflow @ 0.250 in SP 6,911 cfm, Airflow @ 0.375 in SP 6,622 cfm, Airflow @ 0.500 in SP 6,334 cfm, Airflow @ 0.750 in SP 5,732 cfm, Airflow @ 1.000 in SP 5,009 cfm, Airflow @ 1.250 in SP Not Applicable, Airflow @ 1.500 in SP Not Applicable, Airflow @ 2.000 in SP Not Applicable, Airflow @ 2.500 in SP Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN LOUVER Plaster Frame for Lay-In Air Diffuser, 2' x 2', Wht, PK2 (ALPF2X2-2PK)
- ALL-FILTERS 18 in. x 20 in. x 1 in. MERV 13 Pleated AC Furnace Air Filter, 12PK (18201.13 12PK)
- RHEEM 47-23610-19 Limit Switch - Auto (47-23610-1)
- ATLAS Ozonator Dual (Hepa and Active Carbon Filter) Air Purifier with UVC Lamp and Remote Control (D) 1 Year Warranty! (ATL9079D)
- DAYTON Blower, Duct, 15-1/16 In, Less Drive Pkg (5ZCP4)
- DAYTON Blower with Drive Package (43XG60)
- DAYTON Blower w/ Dr Pkg, 15-1/16 In, 208-230/460V (7J480)
- DAYTON Blower, Duct, 22 In, Less Drive Pkg (5ZCP2)
- DAYTON Inlet Guard, Includes Mtg Hardware (2RXN2)
- DAYTON Blower, W/ Drive Pkg, 115/208-230 Volt (7HP59)
- DAYTON Blower, Duct, 15 In, Less Drive Pkg (5ZCP0)
- Dayton Belt Drive Blowers