Shop All Belt Drive Blowers
Dayton
Blower, W/ Drive Pkg, 208-230/460 Volt
Mfr # 7HP86
Zoro # G0654455
product price: $3,150.99
/ea
Free Shipping & Returns
$3,150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 18 1/4 in
- Type With Drive Package
- Wheel Width (In.) 9 7/32 in
- Voltage 208-230/460
- Motor HP 3 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7HP86
- Zoro # G0654455
- Country of Origin Multiple
- Category Belt Drive Blowers
Dimensions
Wheel Dia. (In.) | 18 1/4 in |
Wheel Width (In.) | 9 7/32 in |
Discharge Height (In.) | 19 5/8 in |
Height (In.) | 37 in |
Depth (In.) | 32 in |
Width (In.) | 40 in |
Discharge Width (In.) | 14 1/4 in |
Shaft Dia. (In.) | 1 3/16 in |
Inlet Dia. (In.) | 19 5/8 in |
Outlet Width | 14 1/4 in |
Housing Height | 37 in |
Inlet Diameter | 19 5/8 in |
Wheel Diameter | 18 1/4 in |
Shaft Diameter | 1 3/16 in |
Housing Width | 40 in |
Wheel Width | 9 3/16 in |
Outlet Height | 19 5/8 in |
Overall Width | 40 in |
Overall Depth | 32 in |
Overall Height | 37 in |
Housing Depth | 32 in |
Manufacturer Warranty Length | 1 yr Limited |
Description
Blower, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 18 1/4 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP Not Applicable, Airflow @ 0.750 in SP 5,700 cfm, Airflow @ 1.000 in SP 5,420 cfm, Airflow @ 1.250 in SP 5,050 cfm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODMAN B1370145 Rollout Switch, (B1370145)
- LENNOX High Pressure Switch, Le98M69 (98M69)
- HEIL QUAKER /ICP 600587 Wheel Dd10X8X1/2 Cw Cv S (600587)
- BROAN Fan Assembly (97014821)
- DAYTON Blower, 20 In, Fwd Curve (7J518)
- DAYTON Blower, W/ Drive Pkg, 115/208-230 Volt (7HP29)
- DAYTON Blower w/ Dr Pkg, 15-1/16 In, 115/208-230V (7HN70)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volt (7AG91)
- DAYTON Blower with Drive Package (43XG63)
- DAYTON Blower, 20 In, Fwd Curve (7K418)
- DELHI Blower, BD, Less Motor, 18-1/2 Wheel (9005493)
- Dayton Belt Drive Blowers