Shop All Belt Drive Blowers
Dayton
Blower, W/ Drive Pkg, 208-230/460 Volt
Mfr # 7HP84
Zoro # G1967655
product price: $3,147.99
/ea
Free Shipping & Returns
$3,147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 18 1/4 in
- Type With Drive Package
- Wheel Width (In.) 9 7/32 in
- Voltage 208-230/460
- Motor HP 2 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7HP84
- Zoro # G1967655
- Country of Origin Multiple
- Category Belt Drive Blowers
Dimensions
Wheel Dia. (In.) | 18 1/4 in |
Wheel Width (In.) | 9 7/32 in |
Discharge Height (In.) | 19 5/8 in |
Shaft Dia. (In.) | 1 3/16 in |
Inlet Dia. (In.) | 19 5/8 in |
Discharge Width (In.) | 14 1/4 in |
Height (In.) | 37 in |
Width (In.) | 40 in |
Depth (In.) | 32 in |
Shaft Diameter | 1 3/16 in |
Overall Depth | 32 in |
Wheel Diameter | 18 1/4 in |
Housing Width | 40 in |
Wheel Width | 9 3/16 in |
Manufacturer Warranty Length | 1 yr Limited |
Outlet Width | 14 1/4 in |
Housing Height | 37 in |
Inlet Diameter | 19 5/8 in |
Outlet Height | 19 5/8 in |
Overall Width | 40 in |
Outlet Size | 19 5/8 in x 14 1/4 in |
Overall Height | 37 in |
Wheel Dimensions | 18 1/4 in Dia. x 9 1/8 in W |
Housing Depth | 32 in |
Description
Blower, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 18 1/4 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP Not Applicable, Airflow @ 0.750 in SP 5,250 cfm, Airflow @ 1.000 in SP 4,890 cfm, Airflow @ 1.250 in SP 4,410 cfm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ELECTRIC Pressure Switch (10F-11)
- BROAN Fan, Losone, 400 CFM (L400)
- DAYTON Propeller, Dia 5 In, Bore Dia 1/4 In (5JLN1)
- CARRIER Contactor, 2 Pole, 32A, 24V (HN52TC024)
- DAYTON Blower w/ Dr Pkg, 12-3/4 In, 208-230/460V (7J463)
- DAYTON Blower w/ Dr Pkg, 15-1/16 In, 115/208-230V (7HN81)
- DAYTON Blower, 12-3/4In, BD, Less Mtr, Whl 9-1/16 W (5NRD2)
- DAYTON Blower w/ Dr Pkg, 11-1/8 In, 208-230/460V (7HN17)
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 115/208-230V (7HL79)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volt (7HP18)
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 115/230V (7J419)
- Dayton Belt Drive Blowers