Shop All Belt Drive Blowers
Dayton
Blower, W/ Drive Pkg, 208-230/460 Volt
Mfr # 7HP82
Zoro # G2767572
product price: $3,260.99
/ea
Free Shipping & Returns
$3,260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 18 1/4 in
- Wheel Width (In.) 9 7/32 in
- Type With Drive Package
- Voltage 208-230/460
- Motor HP 1 1/2 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7HP82
- Zoro # G2767572
- Country of Origin Multiple
- Category Belt Drive Blowers
Dimensions
Wheel Dia. (In.) | 18 1/4 in |
Wheel Width (In.) | 9 7/32 in |
Depth (In.) | 32 in |
Height (In.) | 37 in |
Discharge Height (In.) | 19 5/8 in |
Discharge Width (In.) | 14 1/4 in |
Width (In.) | 40 in |
Inlet Dia. (In.) | 19 5/8 in |
Shaft Dia. (In.) | 1 3/16 in |
Manufacturer Warranty Length | 1 yr Limited |
Housing Depth | 32 in |
Overall Width | 40 in |
Wheel Width | 9 3/16 in |
Wheel Diameter | 18 1/4 in |
Overall Depth | 32 in |
Shaft Diameter | 1 3/16 in |
Inlet Diameter | 19 5/8 in |
Housing Width | 40 in |
Outlet Height | 19 5/8 in |
Outlet Width | 14 1/4 in |
Housing Height | 37 in |
Overall Height | 37 in |
Description
Blower, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 18 1/4 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP 4,665 cfm, Airflow @ 0.750 in SP 4,260 cfm, Airflow @ 1.000 in SP 3,690 cfm, Airflow @ 1.250 in SP Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Conf. Sp Fan Air Bag, Axial, Dia 12 In (9535-12)
- RANCO Refrigeration Control, SPST, 34 to 55 Range (K50Q-1127-001)
- DAYTON Portable Electric Heater, 1500W, 120V AC, 1 Phase, 5118 BtuH (53TY91)
- BROAN Fan Assembly (97017065)
- DAYTON Blower, Duct, 10 5/8 In, Less Drive Pkg (5ZCN8)
- DAYTON Blower, 15 In (7C494)
- DAYTON Blower w/ Dr Pkg, 12-3/4 In, 115/230 (7J468)
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 115V (7J417)
- DAYTON Blower, 24 1/2 In, 3 HP, 230/460 V, 3 Ph (7C718)
- DAYTON Blower, 15-1/16in, BD, Less Mtr, Whl 14-7/8w (5NRD5)
- DAYTON Blower, 10-1/4In, BD, Less Mtr, Whl 9-3/16 W (5NRC9)
- Dayton Belt Drive Blowers