Shop All Belt Drive Blowers
Dayton
Blower, W/ Drive Pkg, 208-230/460 Volt
Mfr # 7HP72
Zoro # G1225183
product price: $2,666.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$2,666.99
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 15 in
- Wheel Width (In.) 7 21/32 in
- Type With Drive Package
- Voltage 208-230/460
- Motor HP 3 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7HP72
- Zoro # G1225183
- Country of Origin Multiple
- Category Belt Drive Blowers
Dimensions
Wheel Dia. (In.) | 15 in |
Wheel Width (In.) | 7 21/32 in |
Shaft Dia. (In.) | 1 in |
Inlet Dia. (In.) | 16 1/8 in |
Height (In.) | 30 in |
Depth (In.) | 27 in |
Discharge Width (In.) | 11 3/4 in |
Width (In.) | 34 in |
Discharge Height (In.) | 16 1/4 in |
Overall Depth | 27 in |
Housing Height | 30 in |
Wheel Diameter | 15 in |
Housing Width | 34 in |
Outlet Size | 16 1/4 in x 11 3/4 in |
Overall Width | 34 in |
Overall Height | 30 in |
Housing Depth | 27 in |
Wheel Width | 7 5/8 in |
Inlet Diameter | 16 1/8 in |
Wheel Dimensions | 15 in Dia. x 7 5/8 in W |
Manufacturer Warranty Length | 1 yr Limited |
Outlet Height | 16 1/4 in |
Shaft Diameter | 1 in |
Outlet Width | 11 3/4 in |
Description
Blower, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 15 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP Not Applicable, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Linear Pneumatic Actuator, Fixed (MP909E1018/U)
- BROAN Damper Duct Connector (97009595)
- GLAS-COL HEPA Filter (200F HP2)
- WHITE-RODGERS 1609-105 Refrigeration Temp Control, Close on Rise, 120/240VAC (16 09 105S1)
- DAYTON Blower w/ Dr Pkg, 15-1/16 In, 115/230V (7HN87)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volt (7K310)
- DAYTON Blower, Duct, 10-1/4 In, Less Drive Pkg (5ZCP7)
- DAYTON Blower, 25 In, Fwd Curve (7J531)
- DAYTON Blower w/ Dr Pkg, 11-1/8 In, 115/230V (7J431)
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 115/230V (7J411)
- DAYTON B/D Blower, 25 In, Less Drive Pkg (5VZU1)
- Dayton Belt Drive Blowers