Shop All Belt Drive Blowers
Dayton
Blower, W/ Drive Pkg, 208-230/460 Volt
Mfr # 7HP64
Zoro # G2892872
product price: $2,381.99
/ea
Free Shipping & Returns
$2,381.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 15 in
- Type With Drive Package
- Wheel Width (In.) 7 21/32 in
- Voltage 208-230/460
- Motor HP 1 1/2 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7HP64
- Zoro # G2892872
- Country of Origin Multiple
- Category Belt Drive Blowers
Dimensions
Wheel Dia. (In.) | 15 in |
Wheel Width (In.) | 7 21/32 in |
Shaft Dia. (In.) | 1 in |
Discharge Width (In.) | 11 3/4 in |
Depth (In.) | 27 in |
Discharge Height (In.) | 16 1/4 in |
Width (In.) | 34 in |
Inlet Dia. (In.) | 16 1/8 in |
Height (In.) | 30 in |
Outlet Height | 16 1/4 in |
Inlet Diameter | 16 1/8 in |
Housing Height | 30 in |
Overall Depth | 27 in |
Overall Width | 34 in |
Shaft Diameter | 1 in |
Wheel Diameter | 15 in |
Housing Width | 34 in |
Wheel Width | 7 5/8 in |
Housing Depth | 27 in |
Outlet Width | 11 3/4 in |
Manufacturer Warranty Length | 1 yr Limited |
Overall Height | 30 in |
Description
Blower, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 15 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP Not Applicable, Airflow @ 0.750 in SP 3,630 cfm, Airflow @ 1.000 in SP 300 cfm, Airflow @ 1.250 in SP 2,875 cfm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Linear Pneumatic Actuator, 5 to 10 psi (MP909D1227/U)
- DAYTON Bag Band Clamp Style (HV2128100G)
- MRCOOL 2.5 Ton Horizontal Evaporator Coil - 17.5" Cabinet (MCHP30BNPA)
- COMPONENT HARDWARE Brass Jet Burner (G28-6491)
- DAYTON Blower w/Dr Pkg, 17-13/16 In, 115/230V (7HP04)
- DAYTON Blower, 25 In, Fwd Curve (7K432)
- DAYTON Blower w/ Dr Pkg, 12-3/4 In, 115/208-230V (7HN61)
- DAYTON Blower, Duct, 9 In (7C651)
- DAYTON Blower w/Dr Pkg, 17-13/16 In, 208-230/460V (7HP07)
- DAYTON Inlet Guard, Includes Mtg Hardware (2RXN2)
- DELHI Blower, Inline Duct (7H712)
- Dayton Belt Drive Blowers