Shop All Belt Drive Blowers
Dayton
Blower, W/ Drive Pkg, 208-230/460 Volt
Mfr # 7HP62
Zoro # G0857534
product price: $2,436.99
/ea
Free Shipping & Returns
$2,436.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 15 in
- Type With Drive Package
- Wheel Width (In.) 7 21/32 in
- Voltage 208-230/460
- Motor HP 1 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7HP62
- Zoro # G0857534
- Country of Origin Multiple
- Category Belt Drive Blowers
Dimensions
Wheel Dia. (In.) | 15 in |
Wheel Width (In.) | 7 21/32 in |
Depth (In.) | 27 in |
Discharge Width (In.) | 11 3/4 in |
Shaft Dia. (In.) | 1 in |
Discharge Height (In.) | 16 1/4 in |
Inlet Dia. (In.) | 16 1/8 in |
Width (In.) | 34 in |
Height (In.) | 30 in |
Housing Height | 30 in |
Wheel Diameter | 15 in |
Inlet Diameter | 16 1/8 in |
Shaft Diameter | 1 in |
Overall Height | 30 in |
Outlet Width | 11 3/4 in |
Wheel Width | 7 5/8 in |
Housing Width | 34 in |
Overall Depth | 27 in |
Overall Width | 34 in |
Outlet Height | 16 1/4 in |
Housing Depth | 27 in |
Manufacturer Warranty Length | 1 yr Limited |
Description
Blower, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 15 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP 3,460 cfm, Airflow @ 0.750 in SP 3,145 cfm, Airflow @ 1.000 in SP 2,720 cfm, Airflow @ 1.250 in SP 1,870 cfm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALTRONIX Relay Module 24VDC 40Ma DPDT, Relay, - (RB524)
- US DUCT US Duct Clamp Together Angle Flange Adapter, 4" Diameter, 304 Stianless Steel, 24 Gauge (RAF04.S24)
- DAYTON Replacement Shaft (366495)
- MANITOWOC Ice Machine Cleaner, 16 oz., Green (84)
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 115/230V (7J421)
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 208-230/460V (7J398)
- DAYTON Blower, W/ Drive Pkg, 115/208-230 Volt (7HP21)
- DAYTON Blower, 10 1/4 In (7J590)
- DAYTON Blower w/ Dr Pkg, 15-1/16 In, 115/230V (7HN87)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volt (7K312)
- DAYTON Blower with Drive Package (43XG86)
- Dayton Belt Drive Blowers