Shop All Belt Drive Blowers
Dayton
Blower, W/ Drive Pkg, 208-230/460 Volt
Mfr # 7HP60
Zoro # G0561513
product price: $1,486.76
/ea
Free Shipping & Returns
$1,486.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 15 in
- Type With Drive Package
- Wheel Width (In.) 7 21/32 in
- Voltage 208-230/460
- Motor HP 3/4 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7HP60
- Zoro # G0561513
- UPC # 00799471519479
- Country of Origin Multiple
- Category Belt Drive Blowers
Dimensions
Wheel Dia. (In.) | 15 in |
Wheel Width (In.) | 7 21/32 in |
Discharge Width (In.) | 11 3/4 in |
Height (In.) | 30 in |
Depth (In.) | 27 in |
Inlet Dia. (In.) | 16 1/8 in |
Width (In.) | 34 in |
Discharge Height (In.) | 16 1/4 in |
Shaft Dia. (In.) | 1 in |
Wheel Width | 7 5/8 in |
Wheel Diameter | 15 in |
Wheel Dimensions | 15 in Dia. x 7 5/8 in W |
Overall Depth | 27 in |
Housing Height | 30 in |
Overall Width | 34 in |
Outlet Height | 16 1/4 in |
Overall Height | 30 in |
Manufacturer Warranty Length | 1 yr Limited |
Shaft Diameter | 1 in |
Outlet Size | 16 1/4 in x 11 3/4 in |
Housing Width | 34 in |
Outlet Width | 11 3/4 in |
Housing Depth | 27 in |
Inlet Diameter | 16 1/8 in |
Description
Blower, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 15 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP 3,015 cfm, Airflow @ 0.500 in SP 2,830 cfm, Airflow @ 0.750 in SP 2,370 cfm, Airflow @ 1.000 in SP Not Applicable, Airflow @ 1.250 in SP Not Applicable, Airflow @ 1.500 in SP Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIGHSIDE CHEMICALS Joint Sealing Compound, 1 oz., Blue (HS10001)
- ZORO SELECT Return Air Grille, 21.75 X 21.75, White, Steel (4MJR5)
- HERCULES Flashing 2In Plst Blk 9X11In (14012)
- REVCOR Propeller, Dia 20 In, 34 Deg Pitch (XW2003-34 L)
- DAYTON Blower, Duct, 17-13/16 In, Less Drive Pkg (5ZCP5)
- DAYTON Blower, 10 1/4 In (7J577)
- DAYTON Blower w/ Dr Pkg, 11-1/8 In, 115/208-230V (7HN22)
- DAYTON Blower w/ Dr Pkg, 12-3/4 In, 208-230/460V (7HN56)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volt (7HP84)
- DAYTON Blower w/ Dr Pkg, 12-3/4 In, 208-230/460V (7J472)
- DELHI Blower, BD, Less Motor, 12-7/8 Wheel (9005464)
- Dayton Belt Drive Blowers