Shop All Belt Drive Blowers
Dayton
Blower, W/ Drive Pkg, 208-230/460 Volt
Mfr # 7HP56
Zoro # G2813045
product price: $1,472.53
/ea
Free Shipping & Returns
$1,472.53
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 12 1/4 in
- Type With Drive Package
- Wheel Width (In.) 6 1/2 in
- Voltage 208-230/460
- Motor HP 3 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7HP56
- Zoro # G2813045
- Country of Origin Multiple
- Category Belt Drive Blowers
Dimensions
Wheel Dia. (In.) | 12 1/4 in |
Wheel Width (In.) | 6 1/2 in |
Shaft Dia. (In.) | 1 in |
Depth (In.) | 22 in |
Discharge Width (In.) | 9 5/8 in |
Inlet Dia. (In.) | 13 1/4 in |
Height (In.) | 27 in |
Width (In.) | 30 in |
Discharge Height (In.) | 13 1/4 in |
Outlet Height | 13 1/4 in |
Housing Width | 30 in |
Wheel Width | 6 1/2 in |
Housing Height | 27 in |
Outlet Size | 13 1/4 in x 9 5/8 in |
Inlet Diameter | 13 1/4 in |
Manufacturer Warranty Length | 1 yr Limited |
Wheel Dimensions | 12 1/4 in Dia. x 6 1/2 in W |
Overall Depth | 22 in |
Overall Width | 30 in |
Wheel Diameter | 12 1/4 in |
Overall Height | 27 in |
Housing Depth | 22 in |
Outlet Width | 9 5/8 in |
Shaft Diameter | 1 in |
Description
Blower, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 12 1/4 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP Not Applicable, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR KING 30" Pedestal Fan (9130)
- COPELAND Comfort Alert Kit (943-0038-02)
- DELAVAN Nozzle, Hollow, GPH .75X, Spray Angle 80A (2542GU)
- SUPCO Round Dual Run Capacitor, CD75+10X370R (CD75+10X370R)
- DAYTON Blower, 24 1/2 In, 2 HP, 230/460 V, 3 Ph (7C901)
- DAYTON Blower, 25 In, Fwd Curve (7J531)
- DAYTON Blower with Drive Package (43XG91)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volt (7K312)
- DAYTON Blower w/ Dr Pkg, 15-1/16 In, 115/230V (7J476)
- DAYTON Blower, 11-1/8In, BD, Less Mtr, Whl w/10-1/8 (5NRD1)
- DAYTON Blower w/Dr Pkg, 17-13/16 In, 115/230V (7HP04)
- Dayton Belt Drive Blowers