Shop All Belt Drive Blowers
Dayton
Blower, W/ Drive Pkg, 208-230/460 Volt
Mfr # 7HP48
Zoro # G1057016
product price: $1,921.99
/ea
Free Shipping & Returns
$1,921.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 12 1/4 in
- Wheel Width (In.) 6 1/2 in
- Type With Drive Package
- Voltage 208-230/460
- Motor HP 1 1/2 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7HP48
- Zoro # G1057016
- Country of Origin Multiple
- Category Belt Drive Blowers
Dimensions
Wheel Dia. (In.) | 12 1/4 in |
Wheel Width (In.) | 6 1/2 in |
Discharge Height (In.) | 13 1/4 in |
Width (In.) | 30 in |
Inlet Dia. (In.) | 13 1/4 in |
Height (In.) | 27 in |
Depth (In.) | 22 in |
Shaft Dia. (In.) | 1 in |
Discharge Width (In.) | 9 5/8 in |
Wheel Diameter | 12 1/4 in |
Wheel Dimensions | 12 1/4 in Dia. x 6 1/2 in W |
Outlet Size | 13 1/4 in x 9 5/8 in |
Outlet Height | 13 1/4 in |
Wheel Width | 6 1/2 in |
Housing Height | 27 in |
Housing Width | 30 in |
Overall Height | 27 in |
Inlet Diameter | 13 1/4 in |
Manufacturer Warranty Length | 1 yr Limited |
Outlet Width | 9 5/8 in |
Shaft Diameter | 1 in |
Housing Depth | 22 in |
Overall Width | 30 in |
Overall Depth | 22 in |
Description
Blower, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 12 1/4 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP Not Applicable, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motorized Hat Channel Damper, 100-240V (5NKK7)
- 3M CUNO Cartridge, Waterfilter, Hf25-S For - Part# Cuhf25-S (CUHF25-S)
- AIR HANDLER Synthetic Pocket Air Filter, 24x24x36", MERV 14 (3XJ83)
- VORNADO VORNADO VH101 Series EH1-0105-06 Personal Vortex Heater, 5120 Btu, 120 V, Black (EH1-0105-06)
- DAYTON Blower, 20 In, Fwd Curve (7K416)
- DAYTON Blower, 10 5/8 In (7HR29)
- DAYTON Blower w/ Dr Pkg, 11-1/8 In, 115/230V (7J443)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volt (7HP56)
- DAYTON Blower w/ Dr Pkg, 11-1/8 In, 115/230V (7J426)
- DAYTON Blower, 18 1/4 In (2C799)
- DAYTON Inlet Guard, Includes Mtg Hardware (2RXN1)
- Dayton Belt Drive Blowers