Shop All Belt Drive Blowers
Dayton
Blower, W/ Drive Pkg, 208-230/460 Volt
Mfr # 7HP44
Zoro # G1538564
Free Shipping & Returns
$1,980.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 12 1/4 in
- Wheel Width (In.) 6 1/2 in
- Type With Drive Package
- Voltage 208-230/460
- Motor HP 1 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 7HP44
- Zoro # G1538564
- Country of Origin Multiple
- Category Belt Drive Blowers
Dimensions
Wheel Dia. (In.) | 12 1/4 in |
Wheel Width (In.) | 6 1/2 in |
Discharge Width (In.) | 9 5/8 in |
Width (In.) | 30 in |
Discharge Height (In.) | 13 1/4 in |
Height (In.) | 27 in |
Depth (In.) | 22 in |
Shaft Dia. (In.) | 1 in |
Inlet Dia. (In.) | 13 1/4 in |
Housing Depth | 22 in |
Inlet Diameter | 13 1/4 in |
Housing Width | 30 in |
Outlet Width | 9 5/8 in |
Wheel Width | 6 1/2 in |
Overall Width | 30 in |
Shaft Diameter | 1 in |
Outlet Height | 13 1/4 in |
Overall Height | 27 in |
Wheel Diameter | 12 1/4 in |
Overall Depth | 22 in |
Housing Height | 27 in |
Manufacturer Warranty Length | 1 yr Limited |
Description
Blower, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 12 1/4 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP Not Applicable, Airflow @ 0.750 in SP 2,420 cfm, Airflow @ 1.000 in SP 2,190 cfm, Airflow @ 1.250 in SP 1,900 cfm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KING ELECTRIC Pump House Heater 120V 500W - Gray (U1250)
- BELL & GOSSETT Impeller 3.8" Full Runner (189172LF)
- YELLOW JACKET Mechanical Manifold Gauge Set, 2-Valve (42001)
- HONEYWELL 50027998-002 Water Level (50027998-0)
- DAYTON Blower, 12 1/4 In (2C797)
- DAYTON Blower with Drive Package (43XG87)
- DAYTON Blower, W/ Drive Pkg, 115/208-230 Volt (7HP29)
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 208-230/460V (7J398)
- DAYTON Blower w/ Dr Pkg, 15-1/16 In, 208-230/460V (7HN86)
- DAYTON Direct Dive Utility Blower, 1350 Max RMP (USD165-EC)
- DELHI Blower, Inline Duct (7H755)
- Dayton Belt Drive Blowers