Shop All Belt Drive Blowers
Dayton
Blower, W/ Drive Pkg, 208-230/460 Volt
Mfr # 7HP36
Zoro # G1341672
product price: $1,752.99
/ea
Free Shipping & Returns
$1,752.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 9 in
- Wheel Width (In.) 4 1/2 in
- Type With Drive Package
- Voltage 208-230/460
- Motor HP 1 1/2 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7HP36
- Zoro # G1341672
- Country of Origin Multiple
- Category Belt Drive Blowers
Dimensions
Wheel Dia. (In.) | 9 in |
Wheel Width (In.) | 4 1/2 in |
Shaft Dia. (In.) | 5/8 in |
Inlet Dia. (In.) | 9 in |
Width (In.) | 11 in |
Height (In.) | 17 in |
Discharge Height (In.) | 10 3/4 in |
Depth (In.) | 15 in |
Discharge Width (In.) | 6 1/2 in |
Housing Height | 18 3/4 in |
Overall Depth | 15 in |
Inlet Diameter | 9 in |
Manufacturer Warranty Length | 1 yr Limited |
Housing Width | 14 7/8 in |
Overall Width | 11 in |
Wheel Diameter | 9 in |
Outlet Height | 10 3/4 in |
Wheel Dimensions | 9 in Dia. x 4 1/2 in W |
Housing Depth | 15 in |
Outlet Size | 10 3/4 in x 6 1/2 in |
Overall Height | 17 in |
Shaft Diameter | 5/8 in |
Wheel Width | 4 1/2 in |
Outlet Width | 6 1/2 in |
Description
Blower, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 9 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP Not Applicable, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Axial Fan, Round, 115V AC, 560 cfm, 10" W. (A10AXFN)
- TEMPCO Silicone Rubber Enclosure Heater, 250W (EHR00030)
- KING ELECTRIC W Wall Heater 240V 2000-1000W Interior No Grill Or Can (W2420H)
- IFM Inductive Sensor, 10mm Range, Non-Flush (IFS306)
- DAYTON Blower w/ Dr Pkg, 15-1/16 In, 115/208-230V (7HN81)
- DAYTON Blower, Duct, 15 In, Less Drive Pkg (5ZCP0)
- DAYTON Blower w/ Dr Pkg, 15-1/16 In, 115/230V (7J491)
- DAYTON Blower, Duct, 18 1/8 In, Less Drive Pkg (5ZCP1)
- DAYTON Blower, 12 5/8 In (7HR19)
- DAYTON Blower, 15 In (7C495)
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 115/230V (7J416)
- Dayton Belt Drive Blowers