Shop All Belt Drive Blowers
Dayton
Blower, W/ Drive Pkg, 208-230/460 Volt
Mfr # 7HP18
Zoro # G2763792
product price: $1,591.99
/ea
Free Shipping & Returns
$1,591.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 7 3/4 in
- Wheel Width (In.) 3 7/8 in
- Type With Drive Package
- Voltage 208-230/460
- Motor HP 1/2 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7HP18
- Zoro # G2763792
- Country of Origin Multiple
- Category Belt Drive Blowers
Dimensions
Wheel Dia. (In.) | 7 3/4 in |
Wheel Width (In.) | 3 7/8 in |
Depth (In.) | 24 15/16 in |
Shaft Dia. (In.) | 3/4 in |
Discharge Width (In.) | 5 3/8 in |
Discharge Height (In.) | 8 1/4 in |
Width (In.) | 13 5/8 in |
Height (In.) | 18 in |
Inlet Dia. (In.) | 8 in |
Overall Height | 18 in |
Overall Depth | 24 15/16 in |
Manufacturer Warranty Length | 1 yr Limited |
Inlet Diameter | 8 in |
Wheel Dimensions | 7 3/4 in Dia. x 3 7/8 in W |
Overall Width | 13 5/8 in |
Wheel Width | 3 7/8 in |
Housing Depth | 24 15/16 in |
Outlet Height | 8 1/4 in |
Housing Height | 18 in |
Outlet Size | 8 1/4 in x 5 3/8 in |
Outlet Width | 5 3/8 in |
Housing Width | 13 5/8 in |
Shaft Diameter | 3/4 in |
Wheel Diameter | 7 3/4 in |
Description
Blower, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 7 3/4 in, Airflow @ 0.125 in SP 1,053 cfm, Airflow @ 0.250 in SP 1,006 cfm, Airflow @ 0.375 in SP 961 cfm, Airflow @ 0.500 in SP 918 cfm, Airflow @ 0.750 in SP 829 cfm, Airflow @ 1.000 in SP 727 cfm, Airflow @ 1.250 in SP 582 cfm, Airflow @ 1.500 in SP Not Applicable, Airflow @ 2.000 in SP Not Applicable, Airflow @ 2.500 in SP Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 16x25x1 Synthetic Pleated Air Filters (786EK4)
- ALL-FILTERS 16X16X2 MERV 13 Pleated AC Furnace Air Filter, 6PK (16162.13 6PK)
- ROBERTSHAW Pilot Sensor, 48" L, 90 deg. Left (1830-722)
- KEYSTONE 10,000 BTU Window-Mounted AC with "Follow Me" LCD Remote Control (KSTAW10BE)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volt (7HP38)
- DAYTON B/D Blower, 22 In, Less Drive Pkg (5UDU5)
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 115/230V (7J424)
- DAYTON Blower, 22 In, Fwd Curve (7K423)
- DAYTON Blower, 20 In, Fwd Curve (7J513)
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 115/230V (7J419)
- DAYTON Blower, 15-1/16in, BD, Less Mtr, Whl 14-7/8w (5NRD5)
- Dayton Belt Drive Blowers