Shop All Belt Drive Blowers
Dayton
Blower, W/ Drive Pkg, 208-230/460 Volt
Mfr # 7AH05
Zoro # G2902137
product price: $4,059.99
/ea
Free Shipping & Returns
$4,059.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 20 in
- Type With Drive Package
- Wheel Width (In.) 10 3/16 in
- Voltage 208-230/460
- Motor HP 3 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7AH05
- Zoro # G2902137
- Country of Origin Multiple
- Category Belt Drive Blowers
Dimensions
Wheel Dia. (In.) | 20 in |
Wheel Width (In.) | 10 3/16 in |
Width (In.) | 34 1/2 in |
Shaft Dia. (In.) | 1 3/16 in |
Inlet Dia. (In.) | 21 1/2 in |
Height (In.) | 40 1/4 in |
Discharge Height (In.) | 21 1/2 in |
Discharge Width (In.) | 15 7/8 in |
Depth (In.) | 42 15/16 in |
Housing Depth | 42 15/16 in |
Wheel Width | 10 3/16 in |
Housing Width | 34 1/2 in |
Outlet Height | 21 1/2 in |
Housing Height | 40 1/4 in |
Overall Height | 40 1/4 in |
Inlet Diameter | 21 1/2 in |
Manufacturer Warranty Length | 1 yr Limited |
Overall Width | 34 1/2 in |
Wheel Dimensions | 20 in Dia. x 10 1/8 in W |
Overall Depth | 42 15/16 in |
Outlet Size | 21 1/2 in x 15 7/8 in |
Wheel Diameter | 20 in |
Shaft Diameter | 1 3/16 in |
Outlet Width | 15 7/8 in |
Description
Blower, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 20 in, Airflow @ 0.125 in SP 7,211 cfm, Airflow @ 0.250 in SP 6,911 cfm, Airflow @ 0.375 in SP 6,622 cfm, Airflow @ 0.500 in SP 6,334 cfm, Airflow @ 0.750 in SP 5,732 cfm, Airflow @ 1.000 in SP 5,009 cfm, Airflow @ 1.250 in SP Not Applicable, Airflow @ 1.500 in SP Not Applicable, Airflow @ 2.000 in SP Not Applicable, Airflow @ 2.500 in SP Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-TECH DURAVENT Ducting Hose, 1 In. ID, 25 ft. L, Rubber (2101-0100-1525)
- LAMBRO INDUSTRIES 250 3 x 4 in. Aluminium Vent Increaser (533836)
- ALL-FILTERS 22X22X1 MERV 13 Pleated AC Furnace Air Filter, 4PK (22221.13 4PK)
- DR INFRARED HEATER Portable Infrared Space Heater with Nightstand Design, Furniture-Grade Cabinet, 1500W (DR-999)
- DAYTON Blower, Duct, 10 5/8 In (2C888)
- DAYTON Blower w/ Dr Pkg, 12-3/4 In, 115/208-230V (7HN46)
- DAYTON Blower, 15 In (7C506)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volt (7HP38)
- DAYTON Blower w/ Dr Pkg, 12-3/4 In, 115/208-230V (7HN44)
- DAYTON Blower, Duct, 15 In, Less Drive Pkg (5ZCP0)
- DELHI Blower, BD, Less Motor, 11-1/8 Wheel (9005437)
- Dayton Belt Drive Blowers