Shop All Belt Drive Blowers
Dayton
Blower, W/ Drive Pkg, 208-230/460 Volt
Mfr # 7AG87
Zoro # G3355545
product price: $1,742.99
/ea
Free Shipping & Returns
$1,742.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 7 3/4 in
- Wheel Width (In.) 3 7/8 in
- Type With Drive Package
- Voltage 208-230/460
- Motor HP 1/2 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7AG87
- Zoro # G3355545
- Country of Origin Multiple
- Category Belt Drive Blowers
Dimensions
Wheel Dia. (In.) | 7 3/4 in |
Wheel Width (In.) | 3 7/8 in |
Height (In.) | 18 in |
Shaft Dia. (In.) | 3/4 in |
Inlet Dia. (In.) | 8 in |
Depth (In.) | 24 15/16 in |
Discharge Height (In.) | 8 1/4 in |
Width (In.) | 13 5/8 in |
Discharge Width (In.) | 5 3/8 in |
Wheel Diameter | 7 3/4 in |
Wheel Width | 3 7/8 in |
Overall Width | 13 5/8 in |
Overall Depth | 24 15/16 in |
Housing Width | 13 5/8 in |
Shaft Diameter | 3/4 in |
Manufacturer Warranty Length | 1 yr Limited |
Outlet Width | 5 3/8 in |
Outlet Height | 8 1/4 in |
Housing Height | 18 in |
Inlet Diameter | 8 in |
Housing Depth | 24 15/16 in |
Overall Height | 18 in |
Description
Blower, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 7 3/4 in, Airflow @ 0.125 in SP 1,053 cfm, Airflow @ 0.250 in SP 1,006 cfm, Airflow @ 0.375 in SP 961 cfm, Airflow @ 0.500 in SP 918 cfm, Airflow @ 0.750 in SP 829 cfm, Airflow @ 1.000 in SP 727 cfm, Airflow @ 1.250 in SP 582 cfm, Airflow @ 1.500 in SP Not Applicable, Airflow @ 2.000 in SP Not Applicable, Airflow @ 2.500 in SP Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Replacement Blade, 30 In., RPM: 1100 (23NU16)
- SCHNEIDER ELECTRIC Push-to-test pilot light, Harmony XB4, metal, green, universal LED, screw clamp terminals, 110...120V (XB4BW23G5)
- OATEY Roof Flashing Vent Collar, 2in. (14206)
- HOSHIZAKI Louver (New Black) (103121-03)
- DAYTON Inlet Guard, Includes Mtg Hardware (2RXN2)
- DAYTON Blower, 10-1/4In, BD, Less Mtr, Whl w/ 7-1/8, Shaft Dia.: 3/4 in (5NRC8)
- DAYTON Blower w/ Dr Pkg, 17-13/16 In, 115/230V (7J505)
- DAYTON Blower, W/ Drive Pkg, 115/230 Volt (7AG84)
- DAYTON Blower w/ Dr Pkg, 15-1/16 In, 115/208-230V (7HN81)
- DAYTON Blower, Duct, 18 1/8 In, Less Drive Pkg (5ZCP1)
- DAYTON Blower, 25 In, Fwd Curve (7K432)
- Dayton Belt Drive Blowers