Shop All Backward Incline Blowers
Dayton
Blower, W/ Drive Pkg, 115/230 Volts
Mfr # 7K334
Zoro # G1212653
product price: $1,932.99
/ea
Free Shipping & Returns
$1,932.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 10 1/2 in
- Voltage 115/230
- Motor HP 0.3333 hp
- Dimension K (In.) 9 1/8 in
- Dimension J (In.) 6 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7K334
- Zoro # G1212653
- Country of Origin Multiple
- Category Backward Incline Blowers
Dimensions
Wheel Dia. (In.) | 10 1/2 in |
Dimension K (In.) | 9 1/8 in |
Dimension J (In.) | 6 3/4 in |
Shaft Dia. (In.) | 3/4 in |
Dimension B (In.) | 13 in |
Dimension X (In.) | 14 in |
Wheel Width (In.) | 5 5/16 in |
Dimension D (In.) | 8 in |
Outlet Width (In.) | 8 in |
Dimension H (In.) | 7 7/8 in |
Depth (In.) | 27 in |
Dimension T (In.) | 17 in |
Dimension M (In.) | 19 7/8 in |
Width (In.) | 17 3/16 in |
Dimension C (In.) | 11 3/4 in |
Dimension L (In.) | 8 1/16 in |
Dimension F (In.) | 10 3/4 in |
Outlet Height (In.) | 11 3/4 in |
Dimension E (In.) | 14 1/4 in |
Dimension A (In.) | 12 7/8 in |
Inlet Dia. (In.) | 12 7/8 in |
Dimension P (In.) | 12 7/8 in |
Dimension N (In.) | 6 in |
Dimension S (In.) | 20 1/2 in |
Height (In.) | 21 7/8 in |
Housing Depth | 27 in |
Housing Width | 17 3/16 in |
Outlet Height | 11 3/4 in |
Overall Depth | 27 in |
Wheel Dimensions | 10 1/2 in Dia. x 5 1/4 in W |
Housing Height | 21 7/8 in |
Overall Width | 17 3/16 in |
Wheel Diameter | 10 1/2 in |
Outlet Size (H x W) | 11 3/4 in x 8 in |
Outlet Width | 8 in |
Wheel Width | 5 1/4 in |
Inlet Diameter | 12 7/8 in |
Manufacturer Warranty Length | 1 yr Limited |
Overall Height | 21 7/8 in |
Shaft Diameter | 3/4 in |
Description
Blower, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 10 1/2 in, Airflow @ 0.250 in SP 1,347 cfm, Airflow @ 0.500 in SP 1,282 cfm, Airflow @ 0.750 in SP 1,210 cfm, Airflow @ 1.000 in SP 1,126 cfm, Airflow @ 1.250 in SP 1,024 cfm, Airflow @ 1.500 in SP 891 cfm, Airflow @ 2.000 in SP Not Applicable, Airflow @ 2.500 in SP Not Applicable, Airflow @ 3.000 in SP Not Applicable, Airflow @ 3.500 in SP Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Conf. Sp Fan, Axial, 15 ft. Duct (9533-15)
- DAYTON Supply Fan w/Drive Package, Standard Duty, 115/208-230V AC, 20 in Blade Dia, 1/4 HP (7AC80)
- JOHNSON CONTROLS Zone Valve Actuator, Proportional (JP23A000)
- DAYTON Louver, Wall Opening 24 x 36 In, Aluminum (4FZF5)
- DAYTON Blower (3C109)
- DAYTON Blower, 36 1/2 In (7H195)
- DAYTON Blower, 16-1/2 in. Wheel Dia., 37 in. D (48LW24)
- DAYTON Blower, W/ Drive Pkg, 115/230 Volts (7K365)
- DAYTON Blower, 10 1/2 In (7H124)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volts (7K397)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volts (7K409)
- Dayton Backward Incline Blowers