Shop All Belt Drive Blowers
Dayton
Blower, W/ Drive Pkg, 115/230 Volt
Mfr # 7K300
Zoro # G2474053
product price: $5,727.99
/ea
Free Shipping & Returns
$5,727.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 24 1/2 in
- Wheel Width (In.) 12 7/16 in
- Type With Drive Package
- Voltage 115/230
- Motor HP 3 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7K300
- Zoro # G2474053
- Country of Origin Multiple
- Category Belt Drive Blowers
Dimensions
Wheel Dia. (In.) | 24 1/2 in |
Wheel Width (In.) | 12 7/16 in |
Shaft Dia. (In.) | 1 7/16 in |
Width (In.) | 46 in |
Height (In.) | 48 in |
Discharge Width (In.) | 19 1/4 in |
Inlet Dia. (In.) | 26 3/8 in |
Discharge Height (In.) | 26 1/4 in |
Depth (In.) | 43 in |
Wheel Width | 12 7/16 in |
Shaft Diameter | 1 7/16 in |
Housing Width | 46 in |
Housing Height | 48 in |
Overall Depth | 43 in |
Overall Height | 48 in |
Outlet Height | 26 1/4 in |
Inlet Diameter | 26 3/8 in |
Housing Depth | 43 in |
Manufacturer Warranty Length | 1 yr Limited |
Outlet Width | 19 1/4 in |
Overall Width | 46 in |
Wheel Diameter | 24 1/2 in |
Description
Blower, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 24 1/2 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP Not Applicable, Airflow @ 0.750 in SP 9,245 cfm, Airflow @ 1.000 in SP 8,280 cfm, Airflow @ 1.250 in SP 6,555 cfm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW Shank Extension (10-250)
- DAYTON Balancing Damper, Round, 14 In, Diameter (2TFY2)
- ILC FILTER 14X22X1 MERV 8 MPR 800 12 PIECES ACTUAL SIZE 14 X 22 X 075 MADE IN THE USA FILT (WY-0H8H-7)
- JOHNSON CONTROLS Water Regulating Valve, 2 Way (V46AS-2C)
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 208-230/460V (7HL93)
- DAYTON Blower, 22 In, Fwd Curve (7K421)
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 115/230V (7J421)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volt (7AG91)
- DAYTON Blower w/ Dr Pkg, 17-13/16 In, 115/230V (7J494)
- DAYTON Blower w/ Dr Pkg, 11-1/8 In, 208-230/460V (7HN27)
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 115V (7J417)
- Dayton Belt Drive Blowers