Shop All Belt Drive Blowers
Dayton
Blower, W/ Drive Pkg, 115/230 Volt
Mfr # 7HR06
Zoro # G1470445
product price: $5,482.99
/ea
Free Shipping & Returns
$5,482.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 22 1/4 in
- Wheel Width (In.) 11 9/32 in
- Type With Drive Package
- Voltage 115/230
- Motor HP 3 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7HR06
- Zoro # G1470445
- Country of Origin Multiple
- Category Belt Drive Blowers
Dimensions
Wheel Dia. (In.) | 22 1/4 in |
Wheel Width (In.) | 11 9/32 in |
Shaft Dia. (In.) | 1 3/16 in |
Inlet Dia. (In.) | 23 7/8 in |
Width (In.) | 44 in |
Discharge Height (In.) | 24 in |
Height (In.) | 44 in |
Depth (In.) | 38 in |
Discharge Width (In.) | 17 3/8 in |
Shaft Diameter | 1 3/16 in |
Outlet Width | 17 3/8 in |
Housing Height | 44 in |
Wheel Dimensions | 22 1/4 in Dia. x 11 1/4 in W |
Wheel Diameter | 22 1/4 in |
Inlet Diameter | 23 7/8 in |
Overall Depth | 38 in |
Housing Width | 44 in |
Wheel Width | 11 1/4 in |
Overall Width | 44 in |
Manufacturer Warranty Length | 1 yr Limited |
Overall Height | 44 in |
Housing Depth | 38 in |
Outlet Height | 24 in |
Outlet Size | 24 in x 17 3/8 in |
Description
Blower, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 22 1/4 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP Not Applicable, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP 7,720 cfm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Contactor (HCC-3XU04YL)
- AMERICAN LOUVER Sight-Guard Eggcrate Panel, Ovrszd, Alum Wht, 24" x 48", PK5 (ALUMWHT-45-2448-5PK)
- MASTER FLASH Pipe Boot, 6" to 11" Pipes, Gy (RD701NG)
- BECKETT 2999U Blower Wheel For Afg (2999U)
- DAYTON Blower, W/Drive Pkg, 115/230, TEFC, 1725, 56H (7HP51)
- DAYTON Blower w/ Dr Pkg, 11-1/8 In, 115/230V (7J433)
- DAYTON Inlet Guard, Includes Mtg Hardware (2RXN1)
- DAYTON Blower w/ Dr Pkg, 11-1/8 In, 115/230V (7J443)
- DAYTON Blower w/ Dr Pkg, 15-1/16 In, 115/230V (7HN87)
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 115/230V (7J419)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volt (7HP38)
- Dayton Belt Drive Blowers