Shop All Belt Drive Blowers
Dayton
Blower, W/ Drive Pkg, 115/230 Volt
Mfr # 7HP91
Zoro # G2471901
product price: $3,568.99
/ea
Free Shipping & Returns
$3,568.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 20 in
- Wheel Width (In.) 10 3/16 in
- Type With Drive Package
- Voltage 115/230
- Motor HP 1 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7HP91
- Zoro # G2471901
- Country of Origin Multiple
- Category Belt Drive Blowers
Dimensions
Wheel Dia. (In.) | 20 in |
Wheel Width (In.) | 10 3/16 in |
Width (In.) | 34 1/2 in |
Discharge Height (In.) | 21 1/2 in |
Shaft Dia. (In.) | 1 3/16 in |
Height (In.) | 40 1/4 in |
Inlet Dia. (In.) | 21 1/2 in |
Discharge Width (In.) | 15 7/8 in |
Depth (In.) | 42 15/16 in |
Overall Width | 34 1/2 in |
Housing Width | 34 1/2 in |
Outlet Width | 15 7/8 in |
Outlet Height | 21 1/2 in |
Wheel Dimensions | 20 in Dia. x 10 1/8 in W |
Shaft Diameter | 1 3/16 in |
Wheel Width | 10 3/16 in |
Housing Height | 40 1/4 in |
Inlet Diameter | 21 1/2 in |
Overall Height | 40 1/4 in |
Outlet Size | 21 1/2 in x 15 7/8 in |
Manufacturer Warranty Length | 1 yr Limited |
Overall Depth | 42 15/16 in |
Wheel Diameter | 20 in |
Housing Depth | 42 15/16 in |
Description
Blower, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 20 in, Airflow @ 0.125 in SP 4,889 cfm, Airflow @ 0.250 in SP 4,482 cfm, Airflow @ 0.375 in SP 4,056 cfm, Airflow @ 0.500 in SP 3,546 cfm, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP Not Applicable, Airflow @ 1.250 in SP Not Applicable, Airflow @ 1.500 in SP Not Applicable, Airflow @ 2.000 in SP Not Applicable, Airflow @ 2.500 in SP Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC FILTER 10X14X1 MERV 13 MPR 22002400 6 PIECES ACTUAL SIZE 95 X 135 X 075 MADE IN THE (WY-0FFH-0)
- TRAULSEN Door Gasket, 22-3/4" x 29-1/2" (341-41448-01)
- WITTEN AUTOMATIC VENT CO Vent Foundation HD Automatic (47315BL)
- TEMPCO Strip Heater, 33-1/2 In. L, 1200 Deg F (CSH01631)
- DAYTON Blower with Drive Package (43XH20)
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 115/230V (7J411)
- DAYTON Blower w/ Dr Pkg, 15-1/16 In, 115/208-230V (7HN70)
- DAYTON Blower, 15 In (7C506)
- DAYTON Blower, 12 1/4 In (7C488)
- DAYTON Blower, Duct, 17-13/16 In, Less Drive Pkg (5ZCP5)
- DAYTON Blower w/ Dr Pkg, 11-1/8 In, 115/230V (7J443)
- Dayton Belt Drive Blowers