Shop All Belt Drive Blowers
Dayton
Blower, W/ Drive Pkg, 115/230 Volt
Mfr # 7HP25
Zoro # G2482383
product price: $1,645.99
/ea
Free Shipping & Returns
$1,645.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 9 in
- Type With Drive Package
- Wheel Width (In.) 4 1/2 in
- Voltage 115/230
- Motor HP 1/3 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7HP25
- Zoro # G2482383
- Country of Origin Multiple
- Category Belt Drive Blowers
Dimensions
Wheel Dia. (In.) | 9 in |
Wheel Width (In.) | 4 1/2 in |
Discharge Width (In.) | 6 1/2 in |
Inlet Dia. (In.) | 9 in |
Shaft Dia. (In.) | 5/8 in |
Width (In.) | 11 in |
Depth (In.) | 15 in |
Height (In.) | 17 in |
Discharge Height (In.) | 10 3/4 in |
Outlet Size | 10 3/4 in x 6 1/2 in |
Wheel Width | 4 1/2 in |
Housing Width | 14 7/8 in |
Inlet Diameter | 9 in |
Housing Height | 18 3/4 in |
Wheel Dimensions | 9 in Dia. x 4 1/2 in W |
Housing Depth | 15 in |
Overall Height | 17 in |
Outlet Width | 6 1/2 in |
Overall Width | 11 in |
Wheel Diameter | 9 in |
Overall Depth | 15 in |
Manufacturer Warranty Length | 1 yr Limited |
Shaft Diameter | 5/8 in |
Outlet Height | 10 3/4 in |
Description
Blower, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 9 in, Airflow @ 0.250 in SP 1,112 cfm, Airflow @ 0.375 in SP 1,033 cfm, Airflow @ 0.500 in SP 954 cfm, Airflow @ 0.750 in SP 764 cfm, Airflow @ 1.000 in SP Not Applicable, Airflow @ 1.250 in SP Not Applicable, Airflow @ 1.500 in SP Not Applicable, Airflow @ 2.000 in SP Not Applicable, Airflow @ 2.500 in SP Not Applicable, Airflow @ 3.000 in SP Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Ml6425B3013 24V Direct-Coupled (ML6425B301)
- FIELD CONTROLS Di-4 Draft Inducer Gas Or Oil (DI-4)
- DCM Heater Motor, 2 Speed, CW, Ext Ground (D-001C-491)
- FOSTORIA Infrared Quartz Electric Heater, Galvanized Steel, 208 V (F-30-222-TH)
- DAYTON Blower w/ Dr Pkg, 15-1/16 In, 115/208-230V (7HN70)
- DAYTON Blower, 20 In, Fwd Curve (7J513)
- DAYTON Blower with Drive Package (43XH18)
- DAYTON Blwr, 15-1/16in, BD, Less Mtr, Whl 10-15/16w (5NRD4)
- DAYTON Blower, Duct, 11-1/8 In, Less Drive Pkg (5ZCP8)
- DAYTON Blower w/ Dr Pkg, 11-1/8 In, 208-230/460V (7HN41)
- DAYTON B/D Blower, 25 In, Less Drive Pkg (5VZU1)
- Dayton Belt Drive Blowers