Shop All Backward Incline Blowers
Dayton
Blower, W/ Drive Pkg, 115/208-230 Volts
Mfr # 7K389
Zoro # G1579085
product price: $5,081.99
/ea
Free Shipping & Returns
$5,081.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 24 1/2 in
- Voltage 115/208-230
- Motor HP 2 hp
- Max. Inlet Temp. (Deg. F) 250 Degrees F
- CFM @ 0.250-In. SP 7,945 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7K389
- Zoro # G1579085
- Country of Origin Multiple
- Category Backward Incline Blowers
Dimensions
Wheel Dia. (In.) | 24 1/2 in |
Depth (In.) | 47 3/8 in |
Dimension T (In.) | 26 in |
Width (In.) | 42 7/8 in |
Dimension R (In.) | 24 1/2 in |
Dimension L (In.) | 19 7/8 in |
Dimension F (In.) | 23 5/8 in |
Wheel Width (In.) | 12 in |
Dimension N (In.) | 11 3/4 in |
Dimension J (In.) | 16 7/8 in |
Dimension H (In.) | 20 1/8 in |
Outlet Height (In.) | 26 1/4 in |
Outlet Width (In.) | 19 1/4 in |
Height (In.) | 47 7/8 in |
Dimension S (In.) | 42 7/8 in |
Dimension B (In.) | 16 1/2 in |
Dimension D (In.) | 19 1/4 in |
Shaft Dia. (In.) | 1 7/16 in |
Dimension M (In.) | 33 5/8 in |
Dimension A (In.) | 30 1/4 in |
Dimension C (In.) | 26 1/4 in |
Inlet Dia. (In.) | 26 3/8 in |
Dimension E (In.) | 16 3/4 in |
Dimension K (In.) | 23 in |
Dimension P (In.) | 26 3/8 in |
Dimension Q (In.) | 21 1/4 in |
Dimension X (In.) | 27 3/4 in |
Overall Height | 47 7/8 in |
Outlet Height | 26 1/4 in |
Overall Width | 42 7/8 in |
Inlet Diameter | 26 3/8 in |
Outlet Width | 19 1/4 in |
Housing Height | 47 7/8 in |
Housing Depth | 47 3/8 in |
Wheel Width | 12 in |
Outlet Size (H x W) | 26 1/4 in x 19 1/4 in |
Housing Width | 42 7/8 in |
Shaft Diameter | 1 7/16 in |
Wheel Dimensions | 24 1/2 in Dia. x 12 in W |
Wheel Diameter | 24 1/2 in |
Overall Depth | 47 3/8 in |
Manufacturer Warranty Length | 1 yr Limited |
Description
Blower, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 24 1/2 in, Airflow @ 0.250 in SP 7,945 cfm, Airflow @ 0.500 in SP 7,581 cfm, Airflow @ 0.750 in SP 7,174 cfm, Airflow @ 1.000 in SP 6,705 cfm, Airflow @ 1.250 in SP Not Applicable, Airflow @ 1.500 in SP 5,356 cfm, Airflow @ 2.000 in SP Not Applicable, Airflow @ 2.500 in SP Not Applicable, Airflow @ 3.000 in SP Not Applicable, Airflow @ 3.500 in SP Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-TECH DURAVENT Industrial Duct Hose, 6"x25ft. (2031-0600-1025)
- WORLDWIDE SOURCING Register Floor 2X14In Wht (FR01-2X14W)
- DAYTON Window Evaporative Cooler 3800 cfm, 1000 to 1400 sq. ft., 10.4 gal (4RNN7)
- JOHNSON CONTROLS Pressure Switch, Open at 35 (P100AP-2C)
- DAYTON Blower, 18 1/4 In (7H169)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volts (7K362)
- DAYTON Blower, 20 In (7H176)
- DAYTON Blower (3C049)
- DAYTON Blower (3C109)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volts (7K397)
- DAYTON Blower (4C333)
- Dayton Backward Incline Blowers