Shop All Backward Incline Blowers
Dayton
Blower, W/ Drive Pkg, 115/208-230 Volts
Mfr # 7K384
Zoro # G2119424
product price: $3,523.99
/ea
Free Shipping & Returns
$3,523.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 20 in
- Voltage 115/208-230
- Motor HP 2 hp
- Dimension P (In.) 21 1/2 in
- Dimension R (In.) 20 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7K384
- Zoro # G2119424
- Country of Origin Multiple
- Category Backward Incline Blowers
Dimensions
Wheel Dia. (In.) | 20 in |
Dimension P (In.) | 21 1/2 in |
Dimension R (In.) | 20 1/8 in |
Dimension C (In.) | 21 1/2 in |
Dimension E (In.) | 17 in |
Dimension H (In.) | 16 1/2 in |
Dimension B (In.) | 17 in |
Outlet Height (In.) | 21 1/2 in |
Dimension Q (In.) | 17 7/8 in |
Dimension T (In.) | 25 in |
Dimension M (In.) | 31 1/2 in |
Dimension J (In.) | 13 3/4 in |
Dimension L (In.) | 15 3/4 in |
Depth (In.) | 42 15/16 in |
Inlet Dia. (In.) | 21 1/2 in |
Width (In.) | 34 1/2 in |
Shaft Dia. (In.) | 1 3/16 in |
Outlet Width (In.) | 15 7/8 in |
Wheel Width (In.) | 10 1/32 in |
Dimension K (In.) | 18 3/4 in |
Dimension F (In.) | 23 3/8 in |
Dimension X (In.) | 23 3/4 in |
Height (In.) | 40 1/4 in |
Dimension A (In.) | 25 in |
Dimension S (In.) | 36 1/4 in |
Dimension N (In.) | 10 in |
Dimension D (In.) | 15 7/8 in |
Wheel Diameter | 20 in |
Housing Height | 40 1/4 in |
Overall Depth | 42 15/16 in |
Outlet Height | 21 1/2 in |
Outlet Width | 15 7/8 in |
Wheel Dimensions | 20 in Dia. x 10 in W |
Wheel Width | 10 in |
Outlet Size (H x W) | 21 1/2 in x 15 7/8 in |
Housing Depth | 42 15/16 in |
Inlet Diameter | 21 1/2 in |
Overall Width | 34 1/2 in |
Shaft Diameter | 1 3/16 in |
Overall Height | 40 1/4 in |
Housing Width | 34 1/2 in |
Manufacturer Warranty Length | 1 yr Limited |
Description
Blower, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 20 in, Airflow @ 0.250 in SP 6,134 cfm, Airflow @ 0.500 in SP 5,917 cfm, Airflow @ 0.750 in SP 5,681 cfm, Airflow @ 1.000 in SP 5,421 cfm, Airflow @ 1.250 in SP 5,131 cfm, Airflow @ 1.500 in SP 4,802 cfm, Airflow @ 2.000 in SP 3,933 cfm, Airflow @ 2.500 in SP Not Applicable, Airflow @ 3.000 in SP Not Applicable, Airflow @ 3.500 in SP Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUBURN MANUFACTURING Flame Rod, 6", 1/4" MTG (E5-FRS-4-6)
- SUNTUF Closure Strip, 3 ft L, 78 in W, Fabric (92520)
- AIR HANDLER 14x20x1 Synthetic Pleated Air Filter, MERV 8 (2EKA7)
- YORK SOURCE1 Sensor Flame 14 X 132 Male Qc (S1-02527773700)
- DAYTON Blower, W/ Drive Pkg, 115/230 Volts (7K365)
- DAYTON Blower, 24 1/2 In (7H178)
- DAYTON Blower, 13-1/2 in. Wheel Dia., 32-3/8in. D (48LW23)
- DAYTON Blower, 10 1/2 In (7H128)
- DAYTON Blower, W/ Drive Pkg, 115/208-230 Volts (7K369)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volts (7K396)
- DAYTON Blower, 15 In (7H136)
- Dayton Backward Incline Blowers