Shop All Backward Incline Blowers
Dayton
Blower, W/ Drive Pkg, 115/208-230 Volts
Mfr # 7K363
Zoro # G3322855
product price: $2,408.99
/ea
Free Shipping & Returns
$2,408.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 15 in
- Voltage 115/208-230
- Motor HP 0.75 hp
- Rotation CW
- Dimension X (In.) 17 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7K363
- Zoro # G3322855
- Country of Origin Multiple
- Category Backward Incline Blowers
Dimensions
Wheel Dia. (In.) | 15 in |
Dimension X (In.) | 17 7/8 in |
Wheel Width (In.) | 7 11/16 in |
Dimension Q (In.) | 13 3/8 in |
Width (In.) | 26 1/2 in |
Outlet Width (In.) | 11 3/4 in |
Inlet Dia. (In.) | 16 1/8 in |
Dimension C (In.) | 16 1/4 in |
Dimension E (In.) | 15 1/2 in |
Dimension T (In.) | 22 in |
Height (In.) | 30 1/4 in |
Dimension R (In.) | 14 7/8 in |
Dimension B (In.) | 15 1/2 in |
Dimension N (In.) | 7 1/2 in |
Dimension L (In.) | 12 3/8 in |
Dimension P (In.) | 16 1/8 in |
Dimension D (In.) | 11 3/4 in |
Outlet Height (In.) | 16 1/4 in |
Dimension K (In.) | 14 1/8 in |
Dimension H (In.) | 12 3/8 in |
Shaft Dia. (In.) | 1 in |
Dimension F (In.) | 17 5/8 in |
Dimension S (In.) | 27 5/8 in |
Dimension M (In.) | 26 7/8 in |
Dimension J (In.) | 10 3/8 in |
Depth (In.) | 35 3/8 in |
Dimension A (In.) | 19 1/4 in |
Housing Height | 30 1/4 in |
Housing Width | 26 1/2 in |
Shaft Diameter | 1 in |
Wheel Diameter | 15 in |
Overall Height | 30 1/4 in |
Inlet Diameter | 16 1/8 in |
Manufacturer Warranty Length | 1 yr Limited |
Outlet Width | 11 3/4 in |
Overall Depth | 35 3/8 in |
Wheel Dimensions | 15 in Dia. x 7 5/8 in W |
Outlet Size (H x W) | 16 1/4 in x 11 3/4 in |
Overall Width | 26 1/2 in |
Housing Depth | 35 3/8 in |
Wheel Width | 7 11/16 in |
Outlet Height | 16 1/4 in |
Description
Blower, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 15 in, Airflow @ 0.250 in SP 3,104 cfm, Airflow @ 0.500 in SP 2,938 cfm, Airflow @ 0.750 in SP 2,761 cfm, Airflow @ 1.000 in SP 2,567 cfm, Airflow @ 1.250 in SP 2,347 cfm, Airflow @ 1.500 in SP 2,064 cfm, Airflow @ 2.000 in SP Not Applicable, Airflow @ 2.500 in SP Not Applicable, Airflow @ 3.000 in SP Not Applicable, Airflow @ 3.500 in SP Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTORIA Infrared Quartz Electric Heater, Stainless Steel, 208 V (F-30-222-THSS)
- BELIMO Actuator, Damper, 370 in-lb, 24V AC/DC (EFB24-MFT)
- DAYTON 24 in Backdraft Damper / Wall Shutter, 24-1/2 in x 24-1/2 in (1C746)
- HEATFAB Gas Vent Pipe (7000TUBE-10)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volts (7K388)
- DAYTON Blower (3C049)
- DAYTON Blower, 10 1/2 In (7H150)
- DAYTON Blower, 24 1/2 In (7H182)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volts (7K364)
- DAYTON Blower, 18 1/4 In (7H171)
- DAYTON Blower (3C074)
- Dayton Backward Incline Blowers