Shop All Backward Incline Blowers
Dayton
Blower, W/ Drive Pkg, 115/208-230 Volts
Mfr # 7K353
Zoro # G0846876
product price: $2,037.99
/ea
Free Shipping & Returns
$2,037.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 12 1/4 in
- Voltage 115/208-230
- Motor HP 0.75 hp
- Includes Epoxy Coated Steel Weather Proof Drive Cover
- Outlet Width (In.) 9 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7K353
- Zoro # G0846876
- Country of Origin Multiple
- Category Backward Incline Blowers
Dimensions
Wheel Dia. (In.) | 12 1/4 in |
Outlet Width (In.) | 9 5/8 in |
Dimension J (In.) | 8 1/2 in |
Dimension M (In.) | 23 7/8 in |
Dimension A (In.) | 16 3/8 in |
Dimension P (In.) | 13 1/4 in |
Dimension D (In.) | 9 5/8 in |
Dimension E (In.) | 13 1/2 in |
Dimension S (In.) | 25 1/4 in |
Dimension C (In.) | 13 1/4 in |
Dimension K (In.) | 11 1/2 in |
Width (In.) | 22 in |
Dimension X (In.) | 17 in |
Height (In.) | 27 1/8 in |
Dimension F (In.) | 14 3/4 in |
Outlet Height (In.) | 13 1/4 in |
Dimension H (In.) | 10 1/8 in |
Dimension L (In.) | 10 1/2 in |
Wheel Width (In.) | 6 3/8 in |
Dimension R (In.) | 12 3/4 in |
Shaft Dia. (In.) | 1 in |
Dimension N (In.) | 6 3/8 in |
Dimension Q (In.) | 11 3/4 in |
Dimension B (In.) | 13 1/2 in |
Dimension T (In.) | 20 in |
Inlet Dia. (In.) | 13 1/4 in |
Depth (In.) | 31 3/16 in |
Wheel Width | 6 3/8 in |
Outlet Size (H x W) | 13 1/4 in x 9 5/8 in |
Shaft Diameter | 1 in |
Outlet Width | 9 5/8 in |
Overall Width | 22 in |
Wheel Dimensions | 12 1/4 in Dia. x 6 3/8 in W |
Outlet Height | 13 1/4 in |
Overall Depth | 31 3/16 in |
Housing Height | 27 1/8 in |
Overall Height | 27 1/8 in |
Inlet Diameter | 13 1/4 in |
Housing Depth | 31 3/16 in |
Wheel Diameter | 12 1/4 in |
Manufacturer Warranty Length | 1 yr Limited |
Housing Width | 22 in |
Description
Blower, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 12 1/4 in, Airflow @ 0.250 in SP 2,365 cfm, Airflow @ 0.500 in SP 2,274 cfm, Airflow @ 0.750 in SP 2,181 cfm, Airflow @ 1.000 in SP 2,081 cfm, Airflow @ 1.250 in SP 1,972 cfm, Airflow @ 1.500 in SP 1,851 cfm, Airflow @ 2.000 in SP 1,503 cfm, Airflow @ 2.500 in SP Not Applicable, Airflow @ 3.000 in SP Not Applicable, Airflow @ 3.500 in SP Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Condenser Fan Speed Control, 460/575V (P266BHA-100C)
- HONEYWELL Tp970B2002 Pneumatic Thermostat (TP970B2002)
- MASTER FLASH Pipe Boot, 7" to 13" Pipes, Bk (RD801BA)
- DAYTON Blower, 12 1/2 In (4C329)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volts (7K338)
- DAYTON Blower, 18 1/4 In (7H169)
- DAYTON Blower, 15 In (7H136)
- DAYTON Blower, 36 1/2 In (7H195)
- DAYTON Blower, 12 1/4 In (7H157)
- DAYTON Blower, 15 In (7H135)
- DAYTON Blower, 27 In (7H185)
- Dayton Backward Incline Blowers