Shop All Backward Incline Blowers
Dayton
Blower, W/ Drive Pkg, 115/208-230 Volts
Mfr # 7K337
Zoro # G1482004
product price: $1,800.99
/ea
Free Shipping & Returns
$1,800.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 10 1/2 in
- Voltage 115/208-230
- Motor HP 0.5 hp
- Motor Type Capacitor-Start
- CFM @ 0.250-In. SP 1,560 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7K337
- Zoro # G1482004
- Country of Origin Multiple
- Category Backward Incline Blowers
Dimensions
Wheel Dia. (In.) | 10 1/2 in |
Depth (In.) | 27 in |
Dimension F (In.) | 10 3/4 in |
Dimension M (In.) | 19 7/8 in |
Dimension N (In.) | 6 in |
Dimension S (In.) | 20 1/2 in |
Wheel Width (In.) | 5 5/16 in |
Dimension X (In.) | 14 in |
Outlet Width (In.) | 8 in |
Width (In.) | 17 3/16 in |
Dimension J (In.) | 6 3/4 in |
Dimension T (In.) | 17 in |
Dimension E (In.) | 14 1/4 in |
Height (In.) | 21 7/8 in |
Dimension H (In.) | 7 7/8 in |
Dimension B (In.) | 13 in |
Inlet Dia. (In.) | 12 7/8 in |
Shaft Dia. (In.) | 3/4 in |
Dimension P (In.) | 12 7/8 in |
Dimension D (In.) | 8 in |
Dimension K (In.) | 9 1/8 in |
Outlet Height (In.) | 11 3/4 in |
Dimension L (In.) | 8 1/16 in |
Dimension A (In.) | 12 7/8 in |
Dimension C (In.) | 11 3/4 in |
Outlet Width | 8 in |
Overall Depth | 27 in |
Shaft Diameter | 3/4 in |
Wheel Diameter | 10 1/2 in |
Overall Width | 17 3/16 in |
Housing Depth | 27 in |
Wheel Width | 5 1/4 in |
Housing Height | 21 7/8 in |
Outlet Height | 11 3/4 in |
Overall Height | 21 7/8 in |
Housing Width | 17 3/16 in |
Manufacturer Warranty Length | 1 yr Limited |
Inlet Diameter | 12 7/8 in |
Description
Blower, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 10 1/2 in, Airflow @ 0.250 in SP 1,560 cfm, Airflow @ 0.500 in SP 1,506 cfm, Airflow @ 0.750 in SP 1,447 cfm, Airflow @ 1.000 in SP 1,383 cfm, Airflow @ 1.250 in SP 1,310 cfm, Airflow @ 1.500 in SP 1,227 cfm, Airflow @ 2.000 in SP 1,005 cfm, Airflow @ 2.500 in SP Not Applicable, Airflow @ 3.000 in SP Not Applicable, Airflow @ 3.500 in SP Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REVCOR Blower Whl, Dia 7 1/8 In, Width 4 In (B712-400S)
- IMPERIAL MFG Register Floor Grnt 4Inx10In (RG3444)
- YELLOW JACKET Coupler, Dry, Vacuum Pump (93047)
- HI-TECH DURAVENT Industrial Duct Hose, 3.5"x50ft. (2001-0350-1050)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volts (7K333)
- DAYTON Blower, 24 1/2 In (7H182)
- DAYTON Blower, 12 1/4 In (7H160)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volts (7K409)
- DAYTON Blower, W/ Drive Pkg, 115/208-230 Volts (7K363)
- DAYTON Blower, Ball Bearing, 19 in.D x 17-1/4in.W (48LX19)
- DAYTON Blower, 30 In (7H189)
- Dayton Backward Incline Blowers