Shop All Belt Drive Blowers
Dayton
Blower, W/ Drive Pkg, 115/208-230 Volt
Mfr # 7K308
Zoro # G2537665
product price: $5,144.99
/ea
Free Shipping & Returns
$5,144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 24 1/2 in
- Wheel Width (In.) 12 7/16 in
- Type With Drive Package
- Voltage 115/208-230
- Motor HP 2 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7K308
- Zoro # G2537665
- Country of Origin Multiple
- Category Belt Drive Blowers
Dimensions
Wheel Dia. (In.) | 24 1/2 in |
Wheel Width (In.) | 12 7/16 in |
Inlet Dia. (In.) | 26 3/8 in |
Width (In.) | 46 in |
Depth (In.) | 43 in |
Discharge Height (In.) | 26 1/4 in |
Height (In.) | 48 in |
Discharge Width (In.) | 19 1/4 in |
Shaft Dia. (In.) | 1 7/16 in |
Manufacturer Warranty Length | 1 yr Limited |
Overall Height | 48 in |
Overall Width | 46 in |
Outlet Width | 19 1/4 in |
Wheel Dimensions | 24 1/2 in Dia. x 12 3/8 in W |
Shaft Diameter | 1 7/16 in |
Wheel Diameter | 24 1/2 in |
Housing Depth | 43 in |
Outlet Height | 26 1/4 in |
Wheel Width | 12 7/16 in |
Inlet Diameter | 26 3/8 in |
Housing Height | 48 in |
Housing Width | 46 in |
Overall Depth | 43 in |
Outlet Size | 26 1/4 in x 19 1/4 in |
Description
Blower, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 24 1/2 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP 8,210 cfm, Airflow @ 0.750 in SP 7,075 cfm, Airflow @ 1.000 in SP 4,485 cfm, Airflow @ 1.250 in SP Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEAN COMFORT 20" x 25" Media Air Filter (AMP-M8-1056)
- BOILERSOURCE Fiberglass Rope, Round Braided, Medium/High Density, 3/8 in Dia., 25 Feet (RFRB-0375-025)
- MASTERCOOL Hydra-Krimp AC Hose Crimper (71500-A)
- COMFORT-AIRE Room Air Conditioner, 208230 V, 60 Hz, 24,700, 25,000 Btuhr Cooling, 94 EER, 636158 dB (REG-253M)
- DAYTON Blower, Steel, BALL, 21-7/8 in. H (48LU42)
- DAYTON Blower, W/ Drive Pkg, 115/208-230 Volt (7HP63)
- DAYTON Blower, Duct, 9 In (7C651)
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 115/208-230V (7HL79)
- DAYTON Blower, 24 1/2 In, Less Motor and Drives (3C010)
- DAYTON Inlet Guard, Includes Mtg Hardware (2RXN6)
- DAYTON Blower, 18 1/4 In (2C799)
- Dayton Belt Drive Blowers