Shop All Belt Drive Blowers
Dayton
Blower, W/ Drive Pkg, 115/208-230 Volt
Mfr # 7K299
Zoro # G2895207
Free Shipping & Returns
$5,531.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 24 1/2 in
- Wheel Width (In.) 12 7/16 in
- Type With Drive Package
- Voltage 115/208-230
- Motor HP 1 1/2 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 7K299
- Zoro # G2895207
- Country of Origin Multiple
- Category Belt Drive Blowers
Dimensions
Wheel Dia. (In.) | 24 1/2 in |
Wheel Width (In.) | 12 7/16 in |
Width (In.) | 46 in |
Shaft Dia. (In.) | 1 7/16 in |
Discharge Width (In.) | 19 1/4 in |
Height (In.) | 48 in |
Discharge Height (In.) | 26 1/4 in |
Depth (In.) | 43 in |
Inlet Dia. (In.) | 26 3/8 in |
Housing Depth | 43 in |
Overall Height | 48 in |
Wheel Width | 12 7/16 in |
Overall Width | 46 in |
Outlet Height | 26 1/4 in |
Inlet Diameter | 26 3/8 in |
Housing Height | 48 in |
Outlet Width | 19 1/4 in |
Shaft Diameter | 1 7/16 in |
Overall Depth | 43 in |
Manufacturer Warranty Length | 1 yr Limited |
Wheel Diameter | 24 1/2 in |
Housing Width | 46 in |
Description
Blower, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 24 1/2 in, Airflow @ 0.125 in SP 8,700 cfm, Airflow @ 0.250 in SP 7,820 cfm, Airflow @ 0.375 in SP 6,945 cfm, Airflow @ 0.500 in SP 6,623 cfm, Airflow @ 0.750 in SP 3,795 cfm, Airflow @ 1.000 in SP Not Applicable, Airflow @ 1.250 in SP Not Applicable, Airflow @ 1.500 in SP Not Applicable, Airflow @ 2.000 in SP Not Applicable, Airflow @ 2.500 in SP Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 20X20X2 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 4PK (20202.C 4PK)
- RAYPAK Economaster Relay/Circuit Board (004675F)
- MASTER Fuel Gauge (75-022-0210)
- DAYTON Hydronic Unit Heater, 20-7/8" W, 13" D (5YH19)
- DAYTON Blower with Drive Package (43XG90)
- DAYTON Direct Dive Utility Blower, 1350 Max RMP (USD165-EC)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volt (7HP60)
- DAYTON Blower w/ Dr Pkg, 11-1/8 In, 208-230/460V (7HN27)
- DAYTON Blower, Duct, 22-1/8 In, Less Drive Pkg (5ZCP6)
- DAYTON Blower, W/ Drive Pkg, 115/208-230 Volt (7HP63)
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 115/208-230V (7HN12)
- Dayton Belt Drive Blowers