Shop All Belt Drive Blowers
Dayton
Blower, W/ Drive Pkg, 115/208-230 Volt
Mfr # 7HP93
Zoro # G2540282
Free Shipping & Returns
$3,901.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 20 in
- Type With Drive Package
- Wheel Width (In.) 10 3/16 in
- Voltage 115/208-230
- Motor HP 1 1/2 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 7HP93
- Zoro # G2540282
- Country of Origin Multiple
- Category Belt Drive Blowers
Dimensions
Wheel Dia. (In.) | 20 in |
Wheel Width (In.) | 10 3/16 in |
Height (In.) | 40 1/4 in |
Inlet Dia. (In.) | 21 1/2 in |
Depth (In.) | 42 15/16 in |
Discharge Height (In.) | 21 1/2 in |
Discharge Width (In.) | 15 7/8 in |
Shaft Dia. (In.) | 1 3/16 in |
Width (In.) | 34 1/2 in |
Shaft Diameter | 1 3/16 in |
Housing Width | 34 1/2 in |
Inlet Diameter | 21 1/2 in |
Overall Height | 40 1/4 in |
Outlet Height | 21 1/2 in |
Outlet Width | 15 7/8 in |
Wheel Diameter | 20 in |
Manufacturer Warranty Length | 1 yr Limited |
Housing Depth | 42 15/16 in |
Wheel Width | 10 3/16 in |
Overall Depth | 42 15/16 in |
Overall Width | 34 1/2 in |
Housing Height | 40 1/4 in |
Description
Blower, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 20 in, Airflow @ 0.125 in SP 5,861 cfm, Airflow @ 0.250 in SP 5,508 cfm, Airflow @ 0.375 in SP 5,161 cfm, Airflow @ 0.500 in SP 4,796 cfm, Airflow @ 0.750 in SP 3,865 cfm, Airflow @ 1.000 in SP Not Applicable, Airflow @ 1.250 in SP Not Applicable, Airflow @ 1.500 in SP Not Applicable, Airflow @ 2.000 in SP Not Applicable, Airflow @ 2.500 in SP Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBERTY PUMPS Fiberglass Basin 36 in. x 72 in. (K001211)
- DELTA BREEZ Bath Fan 130 Cfm (SMT130)
- SOLARONICS Infrared Heater, LP Gas, 90,000 btuh, 24V (K-90 QSAL)
- AIR HANDLER 24x24x1 Synthetic Pleated Air Filter, MERV 13 (11C880)
- DAYTON Blower, 22 In, Fwd Curve (7J526)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volt (7HP18)
- DAYTON Blower w/ Dr Pkg, 17-13/16 In, 115/230V (7J494)
- DAYTON Direct Dive Utility Blower, 1350 Max RMP (USD165-EC)
- DAYTON Blower, 15 In (7C505)
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 208-230/460V (7HL82)
- DAYTON Blower, 25 In, Fwd Curve (7K429)
- Dayton Belt Drive Blowers