Shop All Belt Drive Blowers
Dayton
Blower, W/ Drive Pkg, 115/208-230 Volt
Mfr # 7HP83
Zoro # G1420081
product price: $3,025.99
/ea
Free Shipping & Returns
$3,025.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 18 1/4 in
- Type With Drive Package
- Wheel Width (In.) 9 7/32 in
- Voltage 115/208-230
- Motor HP 2 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7HP83
- Zoro # G1420081
- Country of Origin Multiple
- Category Belt Drive Blowers
Dimensions
Wheel Dia. (In.) | 18 1/4 in |
Wheel Width (In.) | 9 7/32 in |
Height (In.) | 37 in |
Discharge Height (In.) | 19 5/8 in |
Shaft Dia. (In.) | 1 3/16 in |
Width (In.) | 40 in |
Discharge Width (In.) | 14 1/4 in |
Depth (In.) | 32 in |
Inlet Dia. (In.) | 19 5/8 in |
Housing Depth | 32 in |
Overall Depth | 32 in |
Overall Height | 37 in |
Shaft Diameter | 1 3/16 in |
Outlet Height | 19 5/8 in |
Inlet Diameter | 19 5/8 in |
Housing Width | 40 in |
Outlet Width | 14 1/4 in |
Housing Height | 37 in |
Wheel Diameter | 18 1/4 in |
Manufacturer Warranty Length | 1 yr Limited |
Wheel Width | 9 3/16 in |
Overall Width | 40 in |
Description
Blower, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 18 1/4 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP Not Applicable, Airflow @ 0.750 in SP 5,250 cfm, Airflow @ 1.000 in SP 4,890 cfm, Airflow @ 1.250 in SP 4,410 cfm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNDAS JAFINE ROOF EXHAUST CAP BLK 6 in. (RL6P)
- MANITOWOC Water Level Probe (20-0654-9)
- EKENA MILLWORK 3" Lifetime Vinyl Shutter-Lok's, Forest Green (8/Bag) (LVSL0008FG)
- DAIKIN Transducer High (910153045)
- DAYTON Blower w/ Dr Pkg, 15-1/16 In, 208-230/460V (7J482)
- DAYTON Blower w/ Dr Pkg, 15-1/16 In, 115/208-230V (7HN83)
- DAYTON Blower, 24 1/2 In, 3 HP, 230/460 V, 3 Ph (7C718)
- DAYTON Blower, 10 5/8 In (7HR88)
- DAYTON Blower w/Dr Pkg, 17-13/16 In, 208-230/460V (7HN97)
- DAYTON Blower, W/ Drive Pkg, 115/208-230 Volt (7HP19)
- DAYTON Blower w/ Dr Pkg, 17-13/16 In, 115/230V (7J505)
- Dayton Belt Drive Blowers