Shop All Belt Drive Blowers
Dayton
Blower, W/ Drive Pkg, 115/208-230 Volt
Mfr # 7HP29
Zoro # G1297161
product price: $1,219.79
/ea
Free Shipping & Returns
$1,219.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 9 in
- Wheel Width (In.) 4 1/2 in
- Type With Drive Package
- Voltage 115/208-230
- Motor HP 3/4 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7HP29
- Zoro # G1297161
- Country of Origin Multiple
- Category Belt Drive Blowers
Dimensions
Wheel Dia. (In.) | 9 in |
Wheel Width (In.) | 4 1/2 in |
Discharge Height (In.) | 10 3/4 in |
Inlet Dia. (In.) | 9 in |
Discharge Width (In.) | 6 1/2 in |
Height (In.) | 17 in |
Width (In.) | 11 in |
Shaft Dia. (In.) | 5/8 in |
Depth (In.) | 15 in |
Inlet Diameter | 9 in |
Outlet Width | 6 1/2 in |
Wheel Width | 4 1/2 in |
Shaft Diameter | 5/8 in |
Housing Depth | 15 in |
Overall Height | 17 in |
Overall Depth | 15 in |
Wheel Dimensions | 9 in Dia. x 4 1/2 in W |
Housing Height | 18 3/4 in |
Overall Width | 11 in |
Housing Width | 14 7/8 in |
Outlet Size | 10 3/4 in x 6 1/2 in |
Outlet Height | 10 3/4 in |
Wheel Diameter | 9 in |
Manufacturer Warranty Length | 1 yr Limited |
Description
Blower, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 9 in, Airflow @ 0.125 in SP 1,466 cfm, Airflow @ 0.250 in SP 1,382 cfm, Airflow @ 0.375 in SP 1,311 cfm, Airflow @ 0.500 in SP 1,244 cfm, Airflow @ 0.750 in SP 1,110 cfm, Airflow @ 1.000 in SP 955 cfm, Airflow @ 1.250 in SP 651 cfm, Airflow @ 1.500 in SP Not Applicable, Airflow @ 2.000 in SP Not Applicable, Airflow @ 2.500 in SP Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSITECH Compressor Repair Kit, 10 Gauge Kit (TLC-3-10)
- AIR HANDLER Carbon Impregnated Filter, 24x24x1" (6B876)
- DELHI Direct Drive Sq, Inline Blower, 1/2HP, 12" (GSQ120-D-EC)
- POWERS Valve Assembly (257-02035)
- DAYTON Blower w/ Dr Pkg, 15-1/16 In, 115/230V (7HN87)
- DAYTON Blower w/ Dr Pkg, 12-3/4 In, 115/230 (7J466)
- DAYTON Blower, 24 1/2 In, 7 1/2 HP, 230/460 V, 3 Ph (7C902)
- DAYTON Blower w/ Dr Pkg, 12-3/4 In, 115/208-230V (7HN46)
- DAYTON Blower, 22 In, Fwd Curve (7K421)
- DAYTON Blower, 25 In, Fwd Curve (7J535)
- DELHI Blower, Inline Duct (7H730)
- Dayton Belt Drive Blowers