Shop All Belt Drive Blowers
Dayton
Blower, W/ Drive Pkg, 115/208-230 Volt
Mfr # 7HP21
Zoro # G2591425
product price: $1,602.99
/ea
Free Shipping & Returns
$1,602.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 7 3/4 in
- Type With Drive Package
- Wheel Width (In.) 3 7/8 in
- Voltage 115/208-230
- Motor HP 1 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7HP21
- Zoro # G2591425
- UPC # 00799471519479
- Country of Origin Multiple
- Category Belt Drive Blowers
Dimensions
Wheel Dia. (In.) | 7 3/4 in |
Wheel Width (In.) | 3 7/8 in |
Inlet Dia. (In.) | 8 in |
Depth (In.) | 24 15/16 in |
Shaft Dia. (In.) | 3/4 in |
Discharge Height (In.) | 8 1/4 in |
Height (In.) | 18 in |
Width (In.) | 13 5/8 in |
Discharge Width (In.) | 5 3/8 in |
Outlet Height | 8 1/4 in |
Overall Height | 18 in |
Overall Width | 13 5/8 in |
Wheel Diameter | 7 3/4 in |
Wheel Dimensions | 7 3/4 in Dia. x 3 7/8 in W |
Outlet Size | 8 1/4 in x 5 3/8 in |
Manufacturer Warranty Length | 1 yr Limited |
Housing Width | 13 5/8 in |
Overall Depth | 24 15/16 in |
Shaft Diameter | 3/4 in |
Housing Depth | 24 15/16 in |
Housing Height | 18 in |
Inlet Diameter | 8 in |
Outlet Width | 5 3/8 in |
Wheel Width | 3 7/8 in |
Description
Blower, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 7 3/4 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP 1,190 cfm, Airflow @ 0.750 in SP 1,118 cfm, Airflow @ 1.000 in SP 1,045 cfm, Airflow @ 1.250 in SP 969 cfm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOILERSOURCE Fiberglass Rope, Round Braided, Medium/High Density, 1/4 in Dia., Full Spool: 450 Feet (RFRB-0250-450)
- DURAVENT 6" BVENT 60" Length (6BV60)
- 3M CUNO Wrench (F/Cfs22 Filter) (68900-32)
- FOSTORIA Element, FES, 240V (08481401)
- DAYTON Blower, 15 In (2C798)
- DAYTON Blower w/ Dr Pkg, 15-1/16 In, 115/230V (7HN85)
- DAYTON Blower, Wheel Dia 9 In, 115/230 V (7AP92)
- DAYTON Blower w/ Dr Pkg, 12-3/4 In, 208-230/460V (7J455)
- DAYTON Blower, W/ Drive Pkg, 115/230 Volt (7HP37)
- DAYTON Blower with Drive Package (43XG95)
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 115/208-230V (7HL79)
- Dayton Belt Drive Blowers