Shop All Belt Drive Blowers
Dayton
Blower, W/ Drive Pkg, 115/208-230 Volt
Mfr # 7AG96
Zoro # G2759364
product price: $1,739.99
/ea
Free Shipping & Returns
$1,739.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 9 in
- Wheel Width (In.) 4 1/2 in
- Type With Drive Package
- Voltage 115/208-230
- Motor HP 1 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7AG96
- Zoro # G2759364
- UPC # 00194484309480
- Country of Origin Multiple
- Category Belt Drive Blowers
Dimensions
Wheel Dia. (In.) | 9 in |
Wheel Width (In.) | 4 1/2 in |
Discharge Width (In.) | 6 1/2 in |
Depth (In.) | 26 1/16 in |
Height (In.) | 18 3/4 in |
Inlet Dia. (In.) | 9 in |
Width (In.) | 14 7/8 in |
Shaft Dia. (In.) | 3/4 in |
Discharge Height (In.) | 10 3/4 in |
Housing Depth | 26 in |
Housing Width | 14 7/8 in |
Outlet Width | 6 1/2 in |
Overall Width | 14 7/8 in |
Overall Height | 18 3/4 in |
Inlet Diameter | 9 in |
Wheel Width | 4 1/2 in |
Shaft Diameter | 3/4 in |
Outlet Height | 10 3/4 in |
Wheel Diameter | 9 in |
Overall Depth | 26 1/16 in |
Housing Height | 18 3/4 in |
Manufacturer Warranty Length | 1 yr Limited |
Description
Blower, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 9 in, Airflow @ 0.125 in SP 1,621 cfm, Airflow @ 0.250 in SP 1,540 cfm, Airflow @ 0.375 in SP 1,471 cfm, Airflow @ 0.500 in SP 1,408 cfm, Airflow @ 0.750 in SP 1,286 cfm, Airflow @ 1.000 in SP 1,160 cfm, Airflow @ 1.250 in SP 1,006 cfm, Airflow @ 1.500 in SP 689 cfm, Airflow @ 2.000 in SP Not Applicable, Airflow @ 2.500 in SP Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-TECH DURAVENT Blower Hose with Cuffs, 16 in.ID, Neoprene (0615-1600-0565)
- AIR HANDLER 20x25x4 Synthetic Pleated Air Filter, MERV 11 (54FF07)
- DAYTON Door Louver, 14-1/8 H, 22-1/4 W, Aluminum (5NKL6)
- AIR HANDLER Fiberglass Pocket Air Filter, 24x12x18", MERV 14 (5E845)
- DAYTON Blower, 24 1/2 In, 7 1/2 HP, 230/460 V, 3 Ph (7C902)
- DAYTON Blower, 12-3/4In, BD, LessMtr, Whl 12-1/16 W (5NRD3)
- DAYTON Blower w/ Dr Pkg, 12-3/4 In, 208-230/460V (7J470)
- DAYTON Blower with Drive Package (43XG95)
- DAYTON Blower w/Dr Pkg, 17-13/16 In, 208-230/460V (7HN97)
- DAYTON Blower, 25 In, Fwd Curve (7J535)
- DELHI Blower, Inline Duct (209 INSL)
- Dayton Belt Drive Blowers