Shop All Belt Drive Blowers
Dayton
Blower, W/ Drive Pkg, 115/208-230 Volt
Mfr # 7AG88
Zoro # G2488674
product price: $995.36
/ea
Free Shipping & Returns
$995.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 7 3/4 in
- Type With Drive Package
- Wheel Width (In.) 3 7/8 in
- Voltage 115/208-230
- Motor HP 3/4 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7AG88
- Zoro # G2488674
- Country of Origin Multiple
- Category Belt Drive Blowers
Dimensions
Wheel Dia. (In.) | 7 3/4 in |
Wheel Width (In.) | 3 7/8 in |
Width (In.) | 13 5/8 in |
Inlet Dia. (In.) | 8 in |
Depth (In.) | 24 15/16 in |
Height (In.) | 18 in |
Discharge Width (In.) | 5 3/8 in |
Discharge Height (In.) | 8 1/4 in |
Shaft Dia. (In.) | 3/4 in |
Overall Height | 18 in |
Shaft Diameter | 3/4 in |
Outlet Size | 8 1/4 in x 5 3/8 in |
Overall Depth | 24 15/16 in |
Inlet Diameter | 8 in |
Wheel Width | 3 7/8 in |
Outlet Width | 5 3/8 in |
Housing Height | 18 in |
Manufacturer Warranty Length | 1 yr Limited |
Wheel Diameter | 7 3/4 in |
Housing Depth | 24 15/16 in |
Wheel Dimensions | 7 3/4 in Dia. x 3 7/8 in W |
Housing Width | 13 5/8 in |
Outlet Height | 8 1/4 in |
Overall Width | 13 5/8 in |
Description
Blower, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 7 3/4 in, Airflow @ 0.125 in SP 1,190 cfm, Airflow @ 0.250 in SP 1,147 cfm, Airflow @ 0.375 in SP 1,107 cfm, Airflow @ 0.500 in SP 1,068 cfm, Airflow @ 0.750 in SP 990 cfm, Airflow @ 1.000 in SP 909 cfm, Airflow @ 1.250 in SP 816 cfm, Airflow @ 1.500 in SP 696 cfm, Airflow @ 2.000 in SP Not Applicable, Airflow @ 2.500 in SP Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KATS Replacement Cord, 18/3,120V, 5ft. (28500)
- WHITE-RODGERS Bimetal Disc Thermostat, 214-226F, Open on Rise, SPST, 120/240VAC (3L11-220)
- KMC CONTROLS Reset Volume Controllers for VAV (CSC-2001)
- REZNOR Auto Limit Switch, 120 Deg. to 180 Deg. F (45602)
- DAYTON Blower with Drive Package (43XG89)
- DAYTON Blower, Duct, 17-13/16 In, Less Drive Pkg (5ZCP5)
- DAYTON Blower, 20 In, Fwd Curve (7K413)
- DAYTON Blower, Duct, 10 5/8 In (7C652)
- DAYTON Blower w/ Dr Pkg, 11-1/8 In, 115/230V (7J433)
- DAYTON Blower, 15 In (7HR39)
- DAYTON Blwr, 17-13/16in, BD, Less Mtr, Whl 17-1/2 W (5NRD7)
- Dayton Belt Drive Blowers