Shop All Belt Drive Blowers
Dayton
Blower w/ Dr Pkg, 17-13/16 In, 115/230V
Mfr # 7J505
Zoro # G4042193
product price: $1,389.99
/ea
Free Shipping & Returns
$1,389.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 17 13/16 in
- Type Double Inlet Forward Curve
- Wheel Width (In.) 17 1/2 in
- Voltage 115/230
- Motor HP 1 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7J505
- Zoro # G4042193
- Country of Origin Multiple
- Category Belt Drive Blowers
Dimensions
Wheel Dia. | 17 13/16 in |
Wheel Width (In.) | 17 1/2 in |
Discharge Height | 11 3/4 in |
Discharge Width | 21 7/8 in |
Housing Depth (In.) | 27 in |
Housing Height (In.) | 30 11/16 in |
Housing Width (In.) | 21 7/8 in |
Outlet Width | 21 7/8 in |
Wheel Diameter | 17 3/4 in |
Housing Height | 30 11/16 in |
Manufacturer Warranty Length | 1 yr Limited |
Housing Width | 21 7/8 in |
Inlet Diameter | 14 5/16 in |
Wheel Width | 17 1/2 in |
Housing Depth | 27 in |
Outlet Height | 11 3/4 in |
Description
Blower with Motor and Drive Package, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 17 3/4 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP 5,500 cfm, Airflow @ 0.500 in SP 3,400 cfm, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP Not Applicable, Airflow @ 1.250 in SP Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Filtrete 16 in. W X 25 in. H X 1 in. D 5 MERV Pleated Filter Dust (301DC-H-6)
- GRUNDFOS 96409265 Shaft Seal Kit For All (96409265)
- SUPCO Contactor, 30A, 24V, 2 Pole (DP30242)
- SCHNEIDER ELECTRIC Valve Repair Part, Linkage, 1/2" to 2" (AV-401)
- DAYTON Blower, W/ Drive Pkg, 115/230 Volt (7HP15)
- DAYTON Blower, Duct, 18 1/8 In, Less Drive Pkg (5ZCP1)
- DAYTON Blower w/ Dr Pkg, 17-13/16 In, 115/230V (7J496)
- DAYTON Blower, 25 In, Fwd Curve (7J537)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volt (7AG95)
- DAYTON Blower, 12-3/4In, BD, LessMtr, Whl 12-1/16 W (5NRD3)
- DAYTON B/D Blower, 22 In, Less Drive Pkg (5UDU5)
- Dayton Belt Drive Blowers