Shop All Belt Drive Blowers
Dayton
Blower w/ Dr Pkg, 17-13/16 In, 115/230V
Mfr # 7J494
Zoro # G4072476
product price: $1,262.99
/ea
Free Shipping & Returns
$1,262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 17 13/16 in
- Type Double Inlet Forward Curve
- Wheel Width (In.) 12 1/2 in
- Voltage 115/230
- Motor HP 3/4 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7J494
- Zoro # G4072476
- Country of Origin Multiple
- Category Belt Drive Blowers
Dimensions
Wheel Dia. | 17 13/16 in |
Wheel Width (In.) | 12 1/2 in |
Discharge Height | 11 3/4 in |
Discharge Width | 17 3/8 in |
Housing Depth (In.) | 27 in |
Housing Width (In.) | 17 3/8 in |
Housing Height (In.) | 30 11/16 in |
Wheel Diameter | 17 3/4 in |
Outlet Size | 11 3/4 in x 17 3/8 in |
Outlet Height | 11 3/4 in |
Housing Height | 30 11/16 in |
Wheel Dimensions | 17 3/4 in Dia. x 12 1/2 in W |
Wheel Width | 12 1/2 in |
Inlet Diameter | 14 5/16 in |
Housing Depth | 27 in |
Manufacturer Warranty Length | 1 yr Limited |
Housing Width | 17 3/8 in |
Outlet Width | 17 3/8 in |
Description
Blower with Motor and Drive Package, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 17 3/4 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP 5,170 cfm, Airflow @ 0.250 in SP 4,320 cfm, Airflow @ 0.375 in SP 3,100 cfm, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP Not Applicable, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAIR 20 in. W X 25 in. H X 5 in. D 11 MERV Pleated Air Filter (AB2025-11R)
- TRUE AIRE Register Sidewall Wh 8X6 (C102M 08X06)
- B & K AAF Flanders EZ Flow II 16 in. W X 25 in. H X 1 in. D Fiberglass 4 MERV Air Filter (10055.011625)
- QMARK Terminal Block (5823-0004-002)
- DAYTON Blower with Drive Package (43XG90)
- DAYTON Blower, 15 In (2C798)
- DAYTON Blower, 18 1/8 In (7HR78)
- DAYTON Blower, Steel, BALL, 28-1/8 in. H (48LU43)
- DAYTON Blower with Drive Package (43XG60)
- DAYTON Inlet Guard, Includes Mtg Hardware (2RXN6)
- DELHI Blower, BD, Less Motor, 10-1/4 Wheel (9005417)
- Dayton Belt Drive Blowers