Shop All Belt Drive Blowers
Dayton
Blower w/ Dr Pkg, 15-1/16 In, 230/460V
Mfr # 7HN88
Zoro # G2103884
product price: $1,247.99
/ea
Free Shipping & Returns
$1,247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 15 1/16 in
- Wheel Width (In.) 14 7/8 in
- Type Double Inlet Forward Curve
- Voltage 230/460
- Motor HP 2 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7HN88
- Zoro # G2103884
- Country of Origin Multiple
- Category Belt Drive Blowers
Dimensions
Wheel Dia. | 15 1/16 in |
Wheel Width (In.) | 14 7/8 in |
Discharge Height | 9 11/16 in |
Discharge Width | 18 5/8 in |
Housing Width (In.) | 18 5/8 in |
Housing Depth (In.) | 22 11/16 in |
Housing Height (In.) | 25 3/4 in |
Housing Depth | 22 11/16 in |
Outlet Width | 18 5/8 in |
Inlet Diameter | 12 7/16 in |
Manufacturer Warranty Length | 1 yr Limited |
Wheel Diameter | 15 in |
Wheel Width | 14 7/8 in |
Housing Width | 18 5/8 in |
Outlet Height | 9 11/16 in |
Housing Height | 25 3/4 in |
Description
Blower with Motor and Drive Package, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 15 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP Not Applicable, Airflow @ 0.750 in SP 5,500 cfm, Airflow @ 1.000 in SP 4,080 cfm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO1 IAQ Non-Programmable Thermostat, 2 H 1 C, Wall Mount, Hardwired/Battery, 24VAC (T621-2)
- RESIDEO Honeywell L4064B2210 - Fan & Limit Controller (L4064B2210)
- RANCO Pressure Switch, High Pressure App, Auto Reset, 425psi Open, 325psi Close (RHS-425325)
- DELAVAN Nozzle Oil Brnr 1.25Gph-60 Deg (1.25GPH-60)
- DAYTON Blwr, 15-1/16in, BD, Less Mtr, Whl 10-15/16w (5NRD4)
- DAYTON Blower, 22 In, Fwd Curve (7J524)
- DAYTON Blower, 15 In (7C494)
- DAYTON Blower, 22 In, Fwd Curve (7J528)
- DAYTON Blower, Duct, 15-1/16 In, Less Drive Pkg (5ZCP4)
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 115/230V (7J401)
- DAYTON Blower w/Dr Pkg, 17-13/16 In, 208-230/460V (7HN97)
- Dayton Belt Drive Blowers