Shop All Belt Drive Blowers
Dayton
Blower w/ Dr Pkg, 15-1/16 In, 230/460V
Mfr # 7HN78
Zoro # G1008962
product price: $1,515.99
/ea
Free Shipping & Returns
$1,515.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 15 1/16 in
- Wheel Width (In.) 10 15/16 in
- Type Double Inlet Forward Curve
- Voltage 230/460
- Motor HP 3 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7HN78
- Zoro # G1008962
- Country of Origin Multiple
- Category Belt Drive Blowers
Dimensions
Wheel Dia. | 15 1/16 in |
Wheel Width (In.) | 10 15/16 in |
Discharge Height | 9 11/16 in |
Discharge Width | 14 11/16 in |
Housing Depth (In.) | 22 11/16 in |
Housing Width (In.) | 14 11/16 in |
Housing Height (In.) | 25 3/4 in |
Manufacturer Warranty Length | 1 yr Limited |
Housing Depth | 22 11/16 in |
Wheel Width | 10 15/16 in |
Housing Height | 25 3/4 in |
Wheel Diameter | 15 in |
Housing Width | 14 11/16 in |
Inlet Diameter | 12 7/16 in |
Outlet Width | 14 11/16 in |
Outlet Height | 9 11/16 in |
Description
Blower with Motor and Drive Package, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 15 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP Not Applicable, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Temperature Control, 40 deg. to 120 deg F (TC-4111)
- ZORO SELECT Sidewall/Ceiling Register, 7.875 X 13.75, White, Aluminum (4MJK7)
- AIR HANDLER Ring Panel Air Filter, 24 in x 24 in, 3 Ply, MERV 8 (6B791)
- DAYTON Switch (2201549)
- DAYTON Blower, 15 In (7C494)
- DAYTON Blower, 15 In (7C506)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volt (7HP18)
- DAYTON Blower, 25 In, Fwd Curve (7K432)
- DAYTON Blower, 25 In, Fwd Curve (7J537)
- DAYTON Blower, Duct, 22-1/8 In, Less Drive Pkg (5ZCP6)
- DELHI Blower, Inline Duct (7H737)
- Dayton Belt Drive Blowers