Shop All Belt Drive Blowers
Dayton
Blower w/ Dr Pkg, 15-1/16 In, 208-230/460V
Mfr # 7J490
Zoro # G4044171
product price: $1,256.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,256.99
Free 30-Day Returns
Key Features
- Wheel Dia. 15 1/16 in
- Wheel Width (In.) 14 7/8 in
- Type Double Inlet Forward Curve
- Voltage 208-230/460
- Motor HP 1 1/2 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7J490
- Zoro # G4044171
- Country of Origin Multiple
- Category Belt Drive Blowers
Dimensions
Wheel Dia. | 15 1/16 in |
Wheel Width (In.) | 14 7/8 in |
Discharge Height | 9 11/16 in |
Discharge Width | 18 5/8 in |
Housing Height (In.) | 25 3/4 in |
Housing Depth (In.) | 22 11/16 in |
Housing Width (In.) | 18 5/8 in |
Inlet Diameter | 12 7/16 in |
Manufacturer Warranty Length | 1 yr Limited |
Wheel Diameter | 15 in |
Wheel Width | 14 7/8 in |
Outlet Width | 18 5/8 in |
Housing Width | 18 5/8 in |
Housing Height | 25 3/4 in |
Outlet Height | 9 11/16 in |
Housing Depth | 22 11/16 in |
Description
Blower with Motor and Drive Package, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 15 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP Not Applicable, Airflow @ 0.750 in SP 4,100 cfm, Airflow @ 1.000 in SP Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO1 IAQ Low Voltage Thermostat, Wall Mount, Hardwired, 24VAC (T501M)
- ALL-FILTERS 14X24X1 Merv 8 Pleated AC Furnace Air Filter, 6PK (14241.8 6PK)
- HONEYWELL THERMAL SOLUTIONS V8944N1012 24V 1" Auto Comb (V8944N1012)
- MALCO GSG6 Extra-Long Magnetic Gutter Screw Guide, Red (GSG6)
- DAYTON Blower with Drive Package (43XG60)
- DAYTON Blower, 10-1/4In, BD, Less Mtr, Whl 9-3/16 W (5NRC9)
- DAYTON Blower, 22 In, Fwd Curve (7K427)
- DAYTON Blower with Drive Package (43XG86)
- DAYTON Blower, W/ Drive Pkg, 115/230 Volt (7HP37)
- DAYTON B/D Blower, 22 In, Less Drive Pkg (5UDU5)
- CANARM In-Line Duct Blower, 12-7/8 in Wheel Dia. (212DD050EC)
- Dayton Belt Drive Blowers